Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Capacity (mL):
Dimensions (L (mm)):
139 (1)
122 (1)
Dimensions (OD (mm)):
43 (1)
29 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Centrifuges > Centrifuge Accessories > Centrifuge Tubes > Round-Bottom Glass Centrifuge Tubes

Round-Bottom Glass Centrifuge Tubes

Round-Bottom Glass Centrifuge Tubes

Round-bottom tubes are available in rimless and screw-cap styles. Rimless tubes have heavy, fire-polished ends. Caps resist heat and steam.
Corex®II and Pyrex® brand centrifuge tubes are made from durable Type I borosilicate glass. Corex®II is chemically strengthened for higher speed centrifugation.
The 15-, 25-, and 30-mL tubes require rubber sleeve-type adapters (sold separately ) for use in 50-mL cavity rotors.
 Product Detail
Sort
 Availability
 Price
Representative photo only Round bottom tubes with screw cap 50 mL glass 12 case

Round bottom tubes with screw-cap; 50-mL; glass; 12/case

Product Type Round-bottom Tubes,Description Phenolic cap w/ rubber liner,Dimensions OD (mm) 29
EW-34533-50
Usually ships in 10 days or sooner.
$221.00 USD/CASE of 12

Qty:

EW-34533-01 Round bottom tubes with screw-cap; 100-mL; glass; 1/case

Round bottom tubes with screw-cap; 100-mL; glass; 1/case

Product Type Round-bottom Tubes,Description PP cap w/ PTFE(R) liner,Dimensions OD (mm) 43
EW-34533-01
In stock.
$47.00 USD/CASE of 1

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  Lab Equipment > Centrifuges > Centrifuge Accessories > Centrifuge Tubes > Round-Bottom Glass Centrifuge Tubes

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title