Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Safety Products > Arc Flash Products > Arc Flash Apparel > Salisbury by Honeywell Arc Flash Protective Jacket and Overpant Kits

Salisbury by Honeywell Arc Flash Protective Jacket and Overpant Kits

Salisbury by Honeywell Arc Flash Protective Jacket and Overpant Kits

Kits include jacket, overpants, helmet with face shield, safety glasses, and carrying bag.
Pro-Wear Jackets and Overpants features
* Made with Indura Ultra Soft® (88% cotton) for comfort and breathability
* Meet current ASTM F1506 and NFPA 70E standards
* CE 0120 certified
* Jackets feature 32" length, Nomex® wristlets, and hook & pile front closure
* Overpants feature 30" inseam, hook & pile cuff adjustment, and loose design for fitting over existing work clothes
Helmet with face shield features
* Face shield has 70% visual light transmission (VLT)— best in the industry!
* 7.5" x 20" viewing area
* Absorbs 99.9% of harmful UV radiation
* Tested to ASTM F2178 specifications
 Product Detail
Sort
 Availability
 Price
Representative photo only Arc Flash Protective Jacket Overpant Kits 8 cal cm2 medium

Arc Flash Protective Jacket/Overpant Kits, 8 cal/cm2, medium

Product Type Arc Flash Protection,Description Jacket & Overpant Kit,Color Black
EW-86436-70
Usually ships in 10 days.
$365.00 USD/EACH

Qty:

Representative photo only Arc Flash Protective Jacket Overpant Kits 8 cal cm2 large

Arc Flash Protective Jacket/Overpant Kits, 8 cal/cm2, large

Product Type Arc Flash Protection,Description Jacket & Overpant Kit,Color Black
EW-86436-71
Usually ships in 10 days.
$365.00 USD/EACH

Qty:

Representative photo only Arc Flash Protective Jacket Overpant Kits 11 cal cm2 double extra large

Arc Flash Protective Jacket/Overpant Kits, 11 cal/cm2, double extra large

Product Type Arc Flash Protection,Description Jacket & Overpant Kit,Color Black
EW-86436-77
Usually ships in 10 days.
$490.00 USD/EACH

Qty:

EW-86436-75 Arc Flash Protective Jacket/Overpant Kits, 11 cal/cm2, large

Arc Flash Protective Jacket/Overpant Kits, 11 cal/cm2, large

Product Type Arc Flash Protection,Description Jacket & Overpant Kit,Color Black
EW-86436-75
Usually ships in 10 days.
$460.00 USD/EACH

Qty:

Representative photo only Arc Flash Protective Jacket Overpant Kits 8 cal cm2 extra large

Arc Flash Protective Jacket/Overpant Kits, 8 cal/cm2, extra large

Product Type Arc Flash Protection,Description Jacket & Overpant Kit,Color Black
EW-86436-72
Usually ships in 10 days.
$365.00 USD/EACH

Qty:

Representative photo only Arc Flash Protective Jacket Overpant Kits 11 cal cm2 extra large

Arc Flash Protective Jacket/Overpant Kits, 11 cal/cm2, extra large

Product Type Arc Flash Protection,Description Jacket & Overpant Kit,Color Black
EW-86436-76
Usually ships in 10 days.
$460.00 USD/EACH

Qty:

Representative photo only Arc Flash Protective Jacket Overpant Kits 8 cal cm2 double extra large

Arc Flash Protective Jacket/Overpant Kits, 8 cal/cm2, double extra large

Product Type Arc Flash Protection,Description Jacket & Overpant Kit,Color Black
EW-86436-73
Usually ships in 10 days.
$390.00 USD/EACH

Qty:

Representative photo only Arc Flash Protective Jacket Overpant Kits 11 cal cm2 medium

Arc Flash Protective Jacket/Overpant Kits, 11 cal/cm2, medium

Product Type Arc Flash Protection,Description Jacket & Overpant Kit,Color Black
EW-86436-74
Usually ships in 10 days.
$460.00 USD/EACH

Qty:

8 results (showing 1 - 8 )
Per Page 
Home  >  Safety Products > Arc Flash Products > Arc Flash Apparel > Salisbury by Honeywell Arc Flash Protective Jacket and Overpant Kits

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title