Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Duty cycle:
Max system pressure (psi):
125 (7)
Motor (Hz):
60 (7)
Max system pressure (bar):
8.6 (5)
Max flow rate (GPM):
62 (4)
130 (1)
105 (1)
Max head (ft):
22 (4)
40 (1)
45 (1)
Motor (VAC):
Max flow rate (LPM):
234.7 (2)
397.5 (1)
560.2 (1)
Max head (m):
6.7 (2)
13.7 (1)
22.3 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Sanitary Centrifugal Pumps

Sanitary Centrifugal Pumps

  • Clean-in-place (CIP) 3A sanitary transfer pump
  • 316L stainless steel liquid end construction
  • Washdown motors available in either white epoxy or stainless steel
  • Stainless steel adapters are standard
  • Ideal for RO water and pharmaceutical manufacturing
Piping changes are eliminated due to the interchangeable design that these economical pumps offer when compared to other pumps. Models are available with inlets up to 6" contact our Application Specialists for assistance in sizing the proper pump for your system.
 Product Detail
Sort
 Availability
 Price
Representative photo only Sanitary 3A Centrifugal Pump 62 GPM 0 5 HP Stainless Steel Motor 1800 RPM

Sanitary 3A Centrifugal Pump, 62 GPM, 0.5 HP, Stainless Steel Motor, 1800 RPM

Product Type Sanitary Centrifugal Pumps,Max flow rate GPM 62,Max flow rate LPM 234.7
EW-76720-00
Usually ships in 14 days.
$2,169.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 148 GPM 3 HP White Epoxy Motor 3600 RPM
EW-76710-20
Usually ships in 14 days.
$2,182.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 105 GPM 1 5 HP White Epoxy Motor 3600 RPM
EW-76710-10
Usually ships in 14 days.
$2,003.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 62 GPM 0 5 HP Stainless Steel Motor 1800 RPM

Sanitary 3A Centrifugal Pump, 62 GPM, 0.5 HP, Stainless Steel Motor, 1800 RPM

Product Type Sanitary Centrifugal Pumps,Max flow rate GPM 62,Max flow rate LPM 234.7
EW-76720-05
Usually ships in 14 days.
$1,991.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 105 GPM 1 5 HP Stainless Steel Motor 3600 RPM

Sanitary 3A Centrifugal Pump, 105 GPM, 1.5 HP, Stainless Steel Motor, 3600 RPM

Product Type Sanitary Centrifugal Pumps,Max flow rate GPM 105,Max flow rate LPM 397.5
EW-76720-10
Usually ships in 14 days.
$2,221.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 130 GPM 2 HP Stainless Steel Motor 1800 RPM

Sanitary 3A Centrifugal Pump, 130 GPM, 2 HP, Stainless Steel Motor, 1800 RPM

Product Type Sanitary Centrifugal Pumps,Max flow rate GPM 130,Max flow rate LPM 492.1
EW-76720-35
Usually ships in 14 days.
$2,853.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 180 GPM 5 HP White Epoxy Motor 3600 RPM
EW-76710-40
Usually ships in 14 days.
$2,496.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 62 GPM 0 5 HP White Epoxy Motor 1800 RPM

Sanitary 3A Centrifugal Pump, 62 GPM, 0.5 HP, White Epoxy Motor, 1800 RPM

Product Type Sanitary Centrifugal Pumps,Max flow rate GPM 62,Max head ft 22
EW-76710-05
Usually ships in 14 days.
$1,875.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 215 GPM 7 5 HP Stainless Steel Motor 3600 RPM
EW-76720-50
Usually ships in 14 days.
$3,369.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 180 GPM 5 HP Stainless Steel Motor 3600 RPM
EW-76720-40
Usually ships in 14 days.
$2,881.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 148 GPM 3 HP Stainless Steel Motor 3600 RPM

Sanitary 3A Centrifugal Pump, 148 GPM, 3 HP, Stainless Steel Motor, 3600 RPM

Product Type Sanitary Centrifugal Pumps,Max flow rate GPM 148,Max flow rate LPM 560.2
EW-76720-20
In stock.
$2,560.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 215 GPM 7 5 HP White Epoxy Motor 3600 RPM
EW-76710-50
Usually ships in 14 days.
$3,123.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 130 GPM 2 HP White Epoxy Motor 1800 RPM
EW-76710-35
Usually ships in 14 days.
$2,789.00 USD/EACH

Qty:

Representative photo only Sanitary 3A Centrifugal Pump 62 GPM 1 5 HP White Epoxy Motor 3600 RPM

Sanitary 3A Centrifugal Pump, 62 GPM, 1.5 HP, White Epoxy Motor, 3600 RPM

Product Type Sanitary Centrifugal Pumps,Max flow rate GPM 62,Max head ft 22
EW-76710-00
Usually ships in 14 days.
$1,990.00 USD/EACH

Qty:

14 results (showing 1 - 14 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title