Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Fittings (46)
Availability:
In Stock (83)
Tubing ID:
3/8" (12)
1/2" (11)
1/4" (10)
3/4" (10)
1" (9)
2" (6)
1/8" (5)
1 1/2" (5)
1 1/4" (3)
5/8" (2)
2 1/2" (2)
3" (2)
4" (2)
1-1/2" (1)
Tubing ID (inches):
0.5 (12)
0.375 (11)
0.25 (10)
0.75 (10)
1 (9)
1.5 (6)
2 (6)
0.125 (5)
1.25 (3)
0.625 (2)
2.5 (2)
3 (2)
4 (2)
Material:
PVDF (98)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Sanitary Fittings and Clamps

Need
Assistance?

Get help from
our Experts!
or call 1-800-323-4340

Help in selecting the fitting that you need

 Product Detail
Sort
 Availability
 Price

Nylon Clamp for Sanitary Fittings, 1/2" - 3/4"

  • Product Type: Nylon Clamp
  • Material: Nylon
  • Sterilization: Ethylene Oxide (ETO)
EW-30508-21
In stock.
$21.75 USD/EACH

Qty:

Cole-Parmer Barbed sanitary clamp adapter, 316L SS, 3/4" clamp x 1/4" tubing ID

  • Product Type: Barbed Fitting
  • Material: Stainless Steel
  • Tubing ID: 0.25 in.
EW-30700-59
In stock.
$56.50 USD/EACH

Qty:

Nylon Clamp for Sanitary Fittings, 1" to 1-1/2"

  • Product Type: Nylon Clamp
  • Material: Nylon
  • Sterilization: Ethylene Oxide (ETO)
EW-30508-23
In stock.
$23.75 USD/EACH

Qty:

Cole-Parmer Barbed sanitary clamp adapter, 316L SS, 3/4" clamp x 3/8" tubing ID

  • Product Type: Barbed Fitting
  • Material: Stainless Steel
  • Tubing ID: 0.375 in.
EW-30700-60
In stock.
$48.00 USD/EACH

Qty:

Cole-Parmer SANITARY CLAMP, 304L SS, 1/2 - 3/4"

  • Product Type: Sanitary Fitting
  • Material: Stainless Steel
  • Tubing ID: 0.75 in.
EW-30800-74
In stock.
$19.50 USD/EACH

Qty:

Cole-Parmer Barbed sanitary clamp adapter, 316L SS, 3/4" clamp x 1/2" tubing ID

  • Product Type: Barbed Fitting
  • Material: Stainless Steel
  • Tubing ID: 0.5 in.
EW-30700-61
In stock.
$53.00 USD/EACH

Qty:

Cole-Parmer PP Sanitary Barbed Adapter, 3/4" Clamp Size x 1/4" Tubing ID

  • Product Type: Barbed Fitting
  • Material: Polypropylene
  • Tubing ID: 0.25 in.
EW-31805-25
In stock.
$40.75 USD/EACH

Qty:

Cole-Parmer PP Sanitary Concentric Reducer; 1.5" X 3/4"

  • Product Type: Sanitary Fitting
  • Material: Polypropylene
  • Temp range: 15 to 180°F (-9 to 82°C)
EW-31805-06
In stock.
$87.25 USD/EACH

Qty:

Cole-Parmer SANITARY CLAMP, 304L SS, 1" - 1.5"

  • Product Type: Sanitary Fitting
  • Material: Stainless Steel
  • Tubing ID: 1.5 in.
EW-30800-75
In stock.
$24.00 USD/EACH

Qty:

Cole-Parmer PP Sanitary Barbed Adapter, 3/4" Clamp Size x 1/2" Tubing ID

  • Product Type: Barbed Fitting
  • Material: Polypropylene
  • Tubing ID: 0.5 in.
EW-31805-27
In stock.
$40.75 USD/EACH

Qty:

Fitting, End Cap, 1 - 1 1/2" (Stainless Steel)

  • Product Type: End Cap
  • Material: Stainless Steel
  • Qty/ea: 1
EW-30508-12
In stock.
$17.75 USD/EACH

Qty:

Cole-Parmer Threaded Sanitary Clamp Adapter, 316L SS, 3/4" Clamp X 1/4" NPT(m)

  • Product Type: Sanitary Fitting
  • Material: Stainless Steel
  • NPT(M): 0.25 in.
EW-30700-67
In stock.
$80.00 USD/EACH

Qty:

Cole-Parmer PP Sanitary Tee, 1 1/2" Clamp Size

  • Product Type: Sanitary Fitting
  • Material: Polypropylene
  • Temp range: 15 to 180°F (-9 to 82°C)
EW-31806-63
In stock.
$63.25 USD/EACH

Qty:

Cole-Parmer PVDF Sanitary Barbed Adapter, 3/4" Clamp Size x 3/8" Tubing ID

  • Product Type: Sanitary Barbed Adapter
  • Material: PVDF
  • Tubing ID: 0.375 in.
EW-31808-26
In stock.
$65.25 USD/EACH

Qty:

FITTING SS 3/4"TRI-CLAMP CAP (Stainless Steel)

  • Product Type: End Cap
  • Material: Stainless Steel
  • Qty/ea: 1
EW-30508-11
In stock.
$20.75 USD/EACH

Qty:

371 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#