Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Analytical Balances > Sartorius Analytical Balances

Sartorius Analytical Balances

Sartorius Analytical Balances

For high precision applications where readability of weight is essential, Cole-Parmer is the leading distributor of analytical balances. Analytical balance models are available with readabilities of up to 0.01mg (5 decimal places) making them ideal for universities, pharmaceutical and high precision manufacturing applications. Cole-Parmer is able to offer balances with capacities up to 320mg with ranges from leading brands including Cole-Parmer Symmetry, Ohaus, A&D Engineering, Sartorius, and Adam equipment.

Our range in laboratory analytical balances includes a variety of features to suit your application needs. Models are available with internal or external calibration, built in RS-232 to allow connectivity to computers or printers and stability filters to compensate from vibrations, drafts or temperature changes. To ensure high accuracy weighing our analytical balances are available with a see-through enclosure to prevent dust, air or any other external factors to affect the reading of the balances.

To find the right analytical balance for your application use Cole-Parmer's on-line search to help you shop by specification or by brand. Alternatively contact our Application Specialists for free technical support and let us bring over 50 years of weighing experience to help solve your application needs.

 Product Detail
Sort
 Availability
 Price
EW-11219-03 Sartorius Extend<small><sup>&#153;</sup></small> ED Analytical Balance, 120 g x 0.1 mg

Sartorius Extend ED Analytical Balance, 120 g x 0.1 mg

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-11219-03
Usually ships in 11 days.
$2,940.00 USD/EACH

Qty:

EW-11228-04 Representative Photo Only.  Sartorius CPA Analytical Balance, 120g X 0.1mg

Sartorius CPA Analytical Balance, 120g X 0.1mg

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-11228-04
Call 1-888-358-4705 for availability.
$3,570.00 USD/EACH

Qty:

Representative photo only Secura Analytical Balance 220g by 0 1mg iso Calibration

Secura Analytical Balance, 220g by 0.1mg,iso Calibration

Product Type Analytical Balances,Calibration Internal,Capacity g 220
EW-11800-63
Usually ships in 8 days.
$3,950.00 USD/EACH

Qty:

Representative photo only Quintix Analytical Balance 120g by 0 1mg Internal Calibration

Quintix Analytical Balance, 120g by 0.1mg, Internal Calibration

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-11800-77
Usually ships in 8 days.
$3,000.00 USD/EACH

Qty:

EW-11228-05 Representative Photo Only.  Sartorius CPA Analytical Balance, 64g X 0.1mg

Sartorius CPA Analytical Balance, 64g X 0.1mg

Product Type Analytical Balances,Calibration Internal,Capacity g 64
EW-11228-05
Usually ships in 7 days.
$2,995.00 USD/EACH

Qty:

Representative photo only Quintix Analytical Balance 220g by 0 1mg Internal Calibration

Quintix Analytical Balance, 220g by 0.1mg, Internal Calibration

Product Type Analytical Balances,Calibration Internal,Capacity g 220
EW-11800-76
Usually ships in 8 days.
$3,450.00 USD/EACH

Qty:

Representative photo only Practum Analytical Balance 120g by 0 1mg External Calibration

Practum Analytical Balance, 120g by 0.1mg, External Calibration

Product Type Analytical Balances,Calibration External,Capacity g 120
EW-11800-89
Usually ships in 8 days.
$2,500.00 USD/EACH

Qty:

EW-11219-04 Representative Photo Only.  Sartorius Extend<small><sup>&#153;</sup></small> ED Analytical Balance, 220 g x 0.1 mg, Internal Calibration

Sartorius Extend ED Analytical Balance, 220 g x 0.1 mg, Internal Calibration

Product Type Analytical Balances,Calibration Internal,Capacity g 220
EW-11219-04
Call 1-888-358-4705 for availability.
$3,415.00 USD/EACH

Qty:

Representative photo only Practum Analytical Balance 220g by 0 1mg External Calibration

Practum Analytical Balance, 220g by 0.1mg, External Calibration

Product Type Analytical Balances,Calibration External,Capacity g 220
EW-11800-88
Usually ships in 8 days.
$2,100.00 USD/EACH

Qty:

Representative photo only Secura Analytical Balance 120g by 0 1mg iso Calibration

Secura Analytical Balance, 120g by 0.1mg,iso Calibration

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-11800-64
Usually ships in 8 days.
$3,500.00 USD/EACH

Qty:

10 results (showing 1 - 10 )
Per Page 
Home  >  Balances & Scales > Analytical Balances > Sartorius Analytical Balances

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title