Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Repeatability (g):
Readability (g):
0.01 (4)
0.001 (1)
0.1 (1)
Capacity (g):
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Toploading Balances > Sartorius Toploading Balances > Sartorius CPA Toploading Balances

Sartorius CPA Toploading Balances

Sartorius CPA Toploading Balances

  • An outstanding combination of design and technology that provides excellent performance in the laboratory
  • Bi-directional RS-232C interface port enables communication with a PC or printer
  • Monolithic weigh cell provides superior durability and reliability with precise weighing results
These balances feature one touch internal automatical calibration adjustment whenever required for your process. Additionally, the isoCAL function automatically calibrates whenever the ambient temperature changes or at user-specified time intervals to ensure the balance is carefully calibrated for consistently high accuracy. A high-contrast, backlit display provides exceptionally clear viewing under any lighting conditions. Positive click-action control keys withstand repeated use for reliable activation of functions throughout the life of the balance. ISO/GLP-compliant recording feature complies with documentation requirements of your quality management system.
 Product Detail
Sort
 Availability
 Price
Representative photo only Sartorius CPA Toploading Balance 4200g X 0 01g

Sartorius CPA Toploading Balance, 4200g X 0.01g

Product Type Toploading Balances,Calibration Internal,Capacity g 4200
EW-11228-12
Usually ships in 7 days.
$2,825.00 USD/EACH

Qty:

Representative photo only Sartorius CPA Toploading Balance 1000g X 0 001g

Sartorius CPA Toploading Balance, 1000g X 0.001g

Product Type Toploading Balances,Calibration Internal,Capacity g 1000
EW-11228-06
Usually ships in 7 days.
$4,915.00 USD/EACH

Qty:

Representative photo only Sartorius CPA Toploading Balance 6200g X 0 01g

Sartorius CPA Toploading Balance, 6200g X 0.01g

Product Type Toploading Balances,Calibration Internal,Capacity g 6200
EW-11228-11
Usually ships in 15 days.
$3,625.00 USD/EACH

Qty:

Representative photo only Sartorius CPA Toploading Balance 12000g X 0 1g

Sartorius CPA Toploading Balance, 12000g X 0.1g

Product Type Toploading Balances,Calibration Internal,Capacity g 12000
EW-11228-22
Usually ships in 7 days.
$3,625.00 USD/EACH

Qty:

Representative photo only Sartorius CPA Toploading Balance 2200g X 0 01g

Sartorius CPA Toploading Balance, 2200g X 0.01g

Product Type Toploading Balances,Calibration Internal,Capacity g 2200
EW-11228-14
Usually ships in 7 days.
$2,300.00 USD/EACH

Qty:

Representative photo only Sartorius CPA Toploading Balance 3200g X 0 01g

Sartorius CPA Toploading Balance, 3200g X 0.01g

Product Type Toploading Balances,Calibration Internal,Capacity g 3200
EW-11228-13
Usually ships in 7 days.
$2,595.00 USD/EACH

Qty:

EW-11228-23 Sartorius CPA Toploading Balance,  34000g X 1g

Sartorius CPA Toploading Balance, 34000g X 1g

Product Type Toploading Balances,Calibration Internal,Capacity g 34000
EW-11228-23
Usually ships in 7 days.
$4,055.00 USD/EACH

Qty:

7 results (showing 1 - 7 )
Per Page 
Home  >  Balances & Scales > Toploading Balances > Sartorius Toploading Balances > Sartorius CPA Toploading Balances

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title