Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Price Range:
Availability:
Repeatability (g):
Capacity (kg):
Readability (g):
0.1 (2)
1 (2)
2 (1)
Capacity (lbs):
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Industrial Scales > Sartorius Industrial Scales

Sartorius Industrial Scales

Sartorius Industrial Scales
Sartorius Industrial Scales are available to order from the Cole-Parmer Instrument Catalog. Click the Sartorius Industrial Scales category to view all models and products.
 Product Detail
Sort
 Availability
 Price
EW-11208-86 Representative Photo Only.  Sartorius Signum Industrial Bench Scale, 35kg X 1 G (6 Button Keypad)

Sartorius Signum Industrial Bench Scale, 35kg X 1 G (6 Button Keypad)

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 35
EW-11208-86
Usually ships in 13 days.
$1,755.00 USD/EACH

Qty:

EW-11208-85 Representative Photo Only.  Sartorius Signum Industrial Bench Scale, 15kg X 0.5 G (6 Button Keypad)

Sartorius Signum Industrial Bench Scale, 15kg X 0.5 G (6 Button Keypad)

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 15
EW-11208-85
Usually ships in 7 days.
$1,755.00 USD/EACH

Qty:

EW-11208-87 Representative Photo Only. Sartorius Signum Industrial Bench Scale, 60kg X 2 G (6 Button Keypad)

Sartorius Signum Industrial Bench Scale, 60kg X 2 G (6 Button Keypad)

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 60
EW-11208-87
Usually ships in 7 days.
$1,755.00 USD/EACH

Qty:

EW-11208-12 Representative Photo Only.  Sartorius Midrics Industrial Scale With Galvanized Frame (15 Kg X 1.0 Grams)

Sartorius Midrics Industrial Scale With Galvanized Frame (15 Kg X 1.0 Grams)

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 15
EW-11208-12
Usually ships in 13 days.
$1,205.00 USD/EACH

Qty:

EW-11208-84 Representative Photo Only.  Sartorius Signum Industrial Bench Scale, 7kg X 0.1 G (6 Button Keypad)

Sartorius Signum Industrial Bench Scale, 7kg X 0.1 G (6 Button Keypad)

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 7
EW-11208-84
Usually ships in 8 days.
$2,175.00 USD/EACH

Qty:

EW-11208-81 Sartorius Signum Industrial Bench Scale, 3kg X 0.1 G (6 Button Keypad)

Sartorius Signum Industrial Bench Scale, 3kg X 0.1 G (6 Button Keypad)

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 2
EW-11208-81
In stock.
$1,720.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Balances & Scales > Industrial Scales > Sartorius Industrial Scales

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title