Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Capacity (kg):
Readability (g):
0.1 (2)
2 (1)
0.5 (1)
Repeatability (g):
Capacity (lbs):
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Industrial Scales > Sartorius Industrial Scales > Sartorius Signum Industrial Bench Scales

Sartorius Signum Industrial Bench Scales

Sartorius Signum Industrial Bench Scales

  • Space-saving design and rugged durability for demanding industrial environments
  • Speed-up technology allows weighing in half a second
  • Washdown-resistant and splashproof according to IP65
The Signum is an extremely rugged, compact industrial scale that adapts to any ambient conditions in an industrial environment. Choose from application levels ranging from simple weighing to convenient counting with automatic reference sample weight updating and product data memory, as well as a complete selection of resolutions. Speed-up technology allows extremely fast weighing in half a second. The Signum offers protection against extreme overloading and side impact and delivers repeatable weighing results under fluctuating ambient conditions.
 Product Detail
Sort
 Availability
 Price
EW-11208-86 Representative Photo Only.  Sartorius Signum Industrial Bench Scale, 35kg X 1 G (6 Button Keypad)

Sartorius Signum Industrial Bench Scale, 35kg X 1 G (6 Button Keypad)

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 35
EW-11208-86
Usually ships in 13 days.
$1,755.00 USD/EACH

Qty:

EW-11208-85 Representative Photo Only.  Sartorius Signum Industrial Bench Scale, 15kg X 0.5 G (6 Button Keypad)

Sartorius Signum Industrial Bench Scale, 15kg X 0.5 G (6 Button Keypad)

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 15
EW-11208-85
Usually ships in 7 days.
$1,755.00 USD/EACH

Qty:

EW-11208-87 Representative Photo Only. Sartorius Signum Industrial Bench Scale, 60kg X 2 G (6 Button Keypad)

Sartorius Signum Industrial Bench Scale, 60kg X 2 G (6 Button Keypad)

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 60
EW-11208-87
Usually ships in 7 days.
$1,755.00 USD/EACH

Qty:

EW-11208-84 Representative Photo Only.  Sartorius Signum Industrial Bench Scale, 7kg X 0.1 G (6 Button Keypad)

Sartorius Signum Industrial Bench Scale, 7kg X 0.1 G (6 Button Keypad)

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 7
EW-11208-84
Usually ships in 8 days.
$2,175.00 USD/EACH

Qty:

EW-11208-81 Sartorius Signum Industrial Bench Scale, 3kg X 0.1 G (6 Button Keypad)

Sartorius Signum Industrial Bench Scale, 3kg X 0.1 G (6 Button Keypad)

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 2
EW-11208-81
In stock.
$1,720.00 USD/EACH

Qty:

5 results (showing 1 - 5 )
Per Page 
Home  >  Balances & Scales > Industrial Scales > Sartorius Industrial Scales > Sartorius Signum Industrial Bench Scales

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title