Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Product Type:
Price Range:
Capacity (lbs):
Capacity (kg):
150 (1)
299 (1)
349 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Scissor Lift Tables

Scissor Lift Tables

  • Features heavy-duty welded-steel construction
Foot pump operated scissor lift tables allow easy transport of heavy materials without bending—helps to prevent back injuries. Raise and lower the scissor lift by pushing down on the foot pedal. Dual braking system on each unit provides additional stability. Polyurethane fixed and swivel wheels make the table easy to maneuver. Scissor lift table also functions as an adjustable-height workstation.
 Product Detail
Sort
 Availability
 Price
Representative photo only Scissor lift table 46 L x 19 W

Scissor lift table, 46"L x 19-¾"W

Product Type Laboratory Worktables,Dimensions " W 19.75,Dimensions " H 51.5
EW-47550-62
Call 1-888-358-4705 for availability.
$1,160.00 USD/EACH

Qty:

Representative photo only Scissor lift table 35 L x 17 W

Scissor lift table, 35"L x 17-¾"W

Product Type Laboratory Worktables,Dimensions " W 17.75,Dimensions " H 29.5
EW-47550-60
Call 1-888-358-4705 for availability.
$782.00 USD/EACH

Qty:

Representative photo only Scissor lift table 41 L x 19 3 4 W 1100 lb capacity

Scissor lift table, 41"L x 19-3/4"W, 1100 lb capacity

Product Type High Capacity Carts,Dimensions " W 19.75,Dimensions " H 35.5
EW-47550-63
Usually ships in 14 days.
$948.00 USD/EACH

Qty:

EW-47550-61 Scissor lift table, 41"L x 19-3/4"W, 660 lb capacity

Scissor lift table, 41"L x 19-3/4"W, 660 lb capacity

Product Type Laboratory Worktables,Dimensions " W 19.75,Dimensions " H 35.5
EW-47550-61
Call 1-888-358-4705 for availability.
$926.00 USD/EACH

Qty:

Representative photo only Scissor lift table 52 L x 22 W

Scissor lift table, 52"L x 22-½"W

Product Type High Capacity Carts,Dimensions " W 22.5,Dimensions " H 40
EW-47550-64
Call 1-888-358-4705 for availability.
$1,138.00 USD/EACH

Qty:

5 results (showing 1 - 5 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title