Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Scoops (32)
Spoons (15)
Price Range:
Availability:
In Stock (38)
Capacity (g):
Capacity (mL):
Capacity (oz):
2 (2)
0.04 (2)
0.08 (2)
0.17 (2)
32 (1)
4 (1)
8 (1)
16 (1)
0.27 (1)
0.67 (1)
3/4 (1)
2-1/2 (1)
3-1/2 (1)
6-3/4 (1)
37 (1)
33 (1)
52 (1)
0.8 (1)
Material:
PLA (8)
Readability (g):
0.1 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Scoops and Spoons

Scoops and Spoons

Scoops and Spoons

Cole-Parmer offers a broad selection of sample spoons and scoops made of stainless steel, aluminum, polypropylene, polycarbonate, and low-density polyethylene. For highly sterile environments, sampling equipment can be sent sterilized and individually bagged. There are also sample spoons and scoops outfitted with graduation marks that double as measuring cups, or bent handle to help reduce contamination. Double-ended sample spoons are perfect for applications which require substances to be held for a long period of time. There are even biodegradable tools for the environmentally conscious.
save up to 20% select scoops and spoons
Save up to 20%
Buy your scoops and spoons today




 Product Detail
Sort
 Availability
 Price

Scienceware sterile polystyrene sampling scoop, 2 oz

  • Product Type: Scoops
  • Dimensions: 3 in L x 1 in W
  • Handle length: 4"
EW-06260-10
In stock.
$115.00 USD/CASE of 100

Qty:

Cole-Parmer stainless steel double-ended spoon set, Set of 3

  • Product Type: Spoons
  • Overall length: 5.875 in, 8.25 in, 11.875 in
  • Material: Stainless Steel
EW-06261-00
In stock.
$83.50 USD/SET of 1

Qty:

Cole-Parmer SpatulaBalance, 300 g x 0.1 g

  • Product Type: Weighing Spatulas
  • Accuracy: ±0.2 g
  • Capacity: 300 g
EW-01019-11
In stock.
$51.50 USD/EACH

Qty:

Rubbermaid 2885, Square PE Scoop, 64 oz (2 L) Capacity; 1/Pk

  • Product Type: Scoops
  • Dimensions: 8.25 in L x 6 in W x 5 in H
  • Capacity: 2000 mL
EW-06277-00
In stock.
$13.00 USD/EACH

Qty:

Scienceware sterile polystyrene sampling spoon, 1 tbsp

  • Product Type: Spoons
  • Dimensions: 1.75 in L x 1.5 in W
  • Handle length: 5-1/4"
EW-06263-40
In stock.
$177.00 USD/CASE of 200

Qty:

Stainless Steel Scoop, 201 Grade 5 oz., 1 each

  • Product Type: Scoops
  • Qty/ea: 1
  • Brand: Cole-Parmer
EW-07205-01
In stock.
$9.75 USD/EACH

Qty:

Scienceware sterile polystyrene sampling scoop, 4 oz

  • Product Type: Scoops
  • Dimensions: 3.5 in L x 1 in W
  • Handle length: 4"
EW-06260-20
In stock.
$164.00 USD/CASE of 100

Qty:

Scienceware Autoclavable Scoop, PP, 200 mL

  • Product Type: Scoops
  • Capacity: 6-3/4 oz
  • Dimensions: 5" L x 2" W
EW-06275-19
In stock.
$36.75 USD/PACKAGE of 12

Qty:

Scienceware Autoclavable Scoop, PP, 1100 mL

  • Product Type: Scoops
  • Capacity: 37 oz
  • Dimensions: 8" L x 4-3/4" W
EW-06275-20
In stock.
$39.00 USD/PACKAGE of 6

Qty:

Round Scoop, aluminum, 12 oz (350 mL), 1/pk

  • Product Type: Scoops
  • Dimensions: 6.25 in L x 3.25 in D
  • Handle length: 2 7/8"
EW-07207-02
In stock.
$28.25 USD/PACKAGE of 1

Qty:

Scienceware Autoclavable Scoop, PP, 22 mL

  • Product Type: Scoops
  • Capacity: 3/4 oz
  • Dimensions: 2-3/8" L x 1-1/8" W
EW-06275-15
Usually ships in 14 days or sooner.
$14.50 USD/PACKAGE of 12

Qty:

Scienceware sterile polystyrene/polyethylene Scoop An' Bag

  • Product Type: Bags
  • Dimensions: Bag Size 9 in L x 4.5 in W
  • Sterile: Yes
EW-06260-15
In stock.
$98.00 USD/CASE of 50

Qty:

Rectangular Polycarbonate (PC) Scoop, 64 oz; 1/Pk

  • Product Type: Scoops
  • Dimensions: 9.25 in L x 5.875 in W
  • Handle length: 5-1/2"
EW-66600-30
In stock.
$28.00 USD/EACH

Qty:

Scienceware sterile polystyrene sampling spatula

  • Product Type: Spatulas
  • Overall length: 9 in
  • Sterile: Yes
EW-06262-00
In stock.
$122.00 USD/CASE of 100

Qty:

Rectangular Polystyrene (PS) Scoop, 32 oz; 1/Pk

  • Product Type: Scoops
  • Capacity: 32 oz
  • Dimensions: 9.5 in L x 5.75 in D
EW-66600-53
In stock.
$17.50 USD/EACH

Qty:

63 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Scoops and Spoons