Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Biofuels (12220)
Brand:
Cole-Parmer (6909)
Colder (797)
Product Type:
Tubing (1296)
Availability:
In Stock (6928)
Air Volume (cfm):
23 (8)
16 (2)
4-16 (2)
Air velocity (ft/min):
3000 (8)
4000 (2)
Baume range (max) (degrees):
70 (8)
41 (3)
12 (2)
21 (2)
31 (2)
51 (1)
61 (1)
71 (1)
35 (1)
50 (1)
45 (1)
25 (1)
24 (1)
54 (1)
64 (1)
72 (1)
Baume range (min) (degrees):
0 (10)
9 (2)
19 (2)
10 (2)
24 (2)
41 (2)
43 (1)
64 (1)
29 (1)
39 (1)
49 (1)
59 (1)
35 (1)
54 (1)
Beam Type:
Single (12)
Double (10)
Blanket Size:
36 in (3)
42 in (2)
48 in (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Shop by Industry

Shop by Industry

Cole-Parmer products meet the needs of many different customers. Find the products you need by choosing the industry that best describes your needs:
  • Chemical Property Testing
  • Environmental Testing
  • Food Quality & Testing
  • Health and Safety
  • Industrial Process
  • Laboratory Research
  • Natural Resources and Mining
  • Pharmaceutical Industry Products

  •  Product Detail
    Sort
     Availability
     Price

    Oakton EcoTestr 2 Pocket pH Tester, Waterproof

    • Product Type: pH Tester
    • Meter style: Tester
    • Range: 0.00 to 14.00 pH
    EW-35423-10
    In stock.
    $64.75 USD/EACH

    Qty:

    Masterflex platinum-cured silicone tubing, L/S 16, 25 ft.

    • Product Type: Pump Tubing
    • Tubing formulation: Silicone (platinum-cured)
    • Pump Series: L/S
    EW-96410-16
    In stock.
    $63.00 USD/PACKAGE

    Qty:

    Masterflex platinum-cured silicone tubing, L/S 15, 25 ft.

    • Product Type: Pump Tubing
    • Tubing formulation: Silicone (platinum-cured)
    • Pump Series: L/S
    EW-96410-15
    In stock.
    $87.25 USD/PACKAGE

    Qty:

    Oakton Waterproof pH Testr 30 Pocket Tester

    • Product Type: pH Tester
    • Meter style: Tester
    • Range: -1.00 to 15.00 pH pH
    EW-35634-30
    In stock.
    $120.00 USD/EACH

    Qty:

    Masterflex platinum-cured silicone tubing, L/S 24, 25 ft.

    • Product Type: Pump Tubing
    • Tubing formulation: Silicone (platinum-cured)
    • Pump Series: L/S
    EW-96410-24
    In stock.
    $112.00 USD/PACKAGE

    Qty:

    Oakton Waterproof pHTestr 10 Pocket Tester 35634-10

    • Product Type: pH Tester
    • Meter style: Tester
    • Range: 0.00 to 14.00 pH
    EW-35634-10
    In stock.
    $98.75 USD/EACH

    Qty:

    Stopcocks with Luer Connections; 3-way; male lock, Non-sterile

    • Product Type: Stopcocks
    • Material: Polycarbonate
    • Qty/pk: 10
    EW-30600-02
    In stock.
    $28.50 USD/PACKAGE of 10

    Qty:

    Cole-Parmer ADCF Male Luer to 1/8" L Barb Adapter, PP, 25/pk

    • Product Type: Luer fitting
    • Material: Polypropylene
    • Qty/pk: 25
    EW-30800-24
    In stock.
    $12.75 USD/PACKAGE

    Qty:

    Masterflex platinum-cured silicone tubing, L/S 14, 25 ft.

    • Product Type: Pump Tubing
    • Tubing formulation: Silicone (platinum-cured)
    • Pump Series: L/S
    EW-96410-14
    In stock.
    $54.75 USD/PACKAGE

    Qty:

    Oakton pH Probe, Sealed/SJ/Epoxy/High pH Sodium/3 ft Cable; BNC

    • Product Type: pH Electrode
    • Special features: High sodium/high pH
    • Body type: Epoxy
    EW-35805-05
    In stock.
    $50.25 USD/EACH

    Qty:

    Oakton Waterproof pH 150 Portable Meter with SJ All-in-One Electrode

    • Product Type: pH Meter
    • Meter style: Portable
    • Range: -2.00 to 16.00 pH
    EW-35614-30
    In stock.
    $447.00 USD/EACH
    $352.00 USD/EACH

    Qty:

    Masterflex PharMed BPT Tubing, L/S #16, 25'

    • Product Type: Pump Tubing
    • Tubing formulation: PharMed BPT
    • Pump Series: L/S
    EW-06508-16
    In stock.
    $110.00 USD/PACKAGE

    Qty:

    Cole-Parmer pH electrode, combination, double-junction, gel filled

    • Product Type: pH Electrode
    • Applications: General purpose; prolonged pH readings
    • Body type: Epoxy
    EW-59001-70
    In stock.
    $91.25 USD/EACH

    Qty:

    Female luer x 1/16" hose barb adapter, PP, 25/pk 45508-00

    • Product Type: Luer fitting
    • Material: Polypropylene
    • Qty/pk: 25
    EW-45508-00
    In stock.
    $10.25 USD/PACKAGE

    Qty:

    Oakton pH 5+ Handheld Meter with pH Probe

    • Product Type: pH Meter
    • Meter style: Portable
    • Range: 0.00 to 14.00 pH
    EW-35613-52
    In stock.
    $281.00 USD/EACH
    $220.00 USD/EACH

    Qty:

    34726 results (showing 1 - 15 )
    Per Page 
    #PRODUCTTITLE#

    #PRODUCTHEADER#

    #IAMGESTICKER#
    #CROSSOUTPRICE#
    #PRICE#
    #PRICEWITHVAT#
    #AVAILABILITY#
    Qty
    Quantity Discounts
    Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
    Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
    #PRODUCTIMAGE#
    #POWERREVIEW#
    #MARKETINGTEXT#
    #ICONS#
    #SPECS#
    Home  >  Shop by Industry