Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Sieve (322)
Availability:
In Stock (149)
CE Compliance:
Yes (4)
Material:
Brass (209)
rpm:
1750 (4)
1450 (4)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Sieves

Sieves

Sieves

Test sieves are ideal for use in industries including chemicals, food, fine pharmaceutical powders. Use sieves to measure particle size as part of your research or quality control applications. Sieves come in different materials: brass, stainless steel, or brass frames with stainless steel mesh. Diameters include 3”, 8”, and 12” with mesh sizes ranging from 4 millimeters to 38 microns. When stacked on a shaker, the top one generally has the largest mesh size and the bottom one the smallest mesh size. Pans and covers are available to complete your stack. Sieve shakers provide uniform motion to ensure the reproducible results you can’t get from hand sieving. Shakers are available with amplitude control and timers allowing you to standardize your procedure for reliable results. Clean your sieves with a specialized cleaning brush. For more thorough cleaning of sieves try an ultrasonic cleaner to dislodge the particles safely and effectively.
Featured Items
 Product Detail
Sort
 Availability
 Price

3" Diameter Stainless Steel Full Height Sieve Pan

  • Description: Full height
  • Product Type: Receiving Pan
  • Material: Stainless Steel
EW-59988-07
In stock.
$64.00 USD/EACH

Qty:

3" Diameter Stainless Steel Sieve Cover

  • Product Type: Sieve Cover
  • Material: Stainless Steel
  • Model: V3SFXCV
EW-59988-03
In stock.
$29.50 USD/EACH

Qty:

EW-59986-96
In stock.
$33.50 USD/EACH

Qty:

Fieldmaster Soil Sampling Sieve Set, Stainless Steel, 2" Height

  • Product Type: Sieve set
  • U.S. standard screen size: One sieve each in the following sizes:
    #5 (4000 micron)
    #10 (2000 micron)
    #35 (500 micron)
    #60 (250 micron)
    #125 (micron)
    #230 (63 micron)
  • Height: 2 " (5 cm)
EW-99026-99
In stock.
$158.00 USD/SET

Qty:

Top Cover with Handle for 8" Stainless Steel Sieve

  • Product Type: Sieve Cover
  • Dimensions: 8" " OD
  • Material: Stainless Steel
EW-59986-95
In stock.
$34.50 USD/EACH

Qty:

Cole-Parmer 3"-Diameter Sieve, Full Height Stainless Steel, No. 325 (45µ)

  • Product Type: Sieve
  • Sieve opening: 0.045 mm
  • U.S. standard screen size: No. 325 No.
EW-59987-29
In stock.
$54.25 USD/EACH

Qty:

Receiving Pan for 8" Diameter Stainless Steel Full Height Sieves

  • Product Type: Receiving Pan
  • Height: Full
  • Dimensions: 2" " H
EW-59986-90
In stock.
$55.25 USD/EACH

Qty:

Cole-Parmer 3"-Diameter Sieve, Full Height Stainless Steel, No. 100 (150µ)

  • Product Type: Sieve
  • Sieve opening: 0.150 mm
  • U.S. standard screen size: No. 100 No.
EW-59987-22
In stock.
$48.50 USD/EACH

Qty:

EW-59986-97
In stock.
$30.25 USD/EACH

Qty:

Cole-Parmer 3"-Diameter Sieve, Full Height Stainless Steel, No. 200 (75µ)

  • Product Type: Sieve
  • Sieve opening: 0.075 mm
  • U.S. standard screen size: No. 200 No.
EW-59987-26
In stock.
$52.75 USD/EACH

Qty:

Cole-Parmer Testing Sieve, 8" SS Frame/SS Wire, full height, No. 325

  • Product Type: Sieve
  • Sieve opening: 0.045 mm
  • Tyler standard screen size: 325 mesh
EW-59984-23
In stock.
$155.00 USD/EACH

Qty:

Cole-Parmer 3"-Diameter Sieve, Full Height Stainless Steel, No. 40 (425µ)

  • Product Type: Sieve
  • Sieve opening: 0.425 mm
  • U.S. standard screen size: No. 40 No.
EW-59987-16
In stock.
$45.50 USD/EACH

Qty:

Cole-Parmer Testing Sieve, 8" SS Frame/SS Wire, full height, No. 100

  • Product Type: Sieve
  • Sieve opening: 0.15 mm
  • Tyler standard screen size: 100 mesh
EW-59984-16
In stock.
$81.25 USD/EACH

Qty:

W.S. Tyler RX-29 Ro-Tap Shaker for 8" Diameter Sieves, 110 VAC, 60 Hz

  • Product Type: Sieve Shaker
  • Sieves size accepted: 8 " OD
  • rpm: 1750
EW-59986-60
In stock.
$2,485.00 USD/EACH
$2,099.99 USD/EACH

Qty:

Cole-Parmer 3"-Diameter Sieve, Full Height Stainless Steel, No. 50 (300µ)

  • Product Type: Sieve
  • Sieve opening: 0.300 mm
  • U.S. standard screen size: No. 50 No.
EW-59987-18
In stock.
$45.50 USD/EACH

Qty:

673 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Sieves