Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Solenoid/Electronic Diaphragm Pumps

Solenoid/Electronic Diaphragm Pumps

Solenoid/Electronic Diaphragm Pumps
Choose from our comprehensive line of Solenoid/Electronic Diaphragm Pumps and other Diaphragm Pumps products.
 Product Detail
Sort
 Availability
 Price

Manual Control Pump with GFRPP head, 0.6 GPH, 115 VAC, 50/60 Hz

  • Product Type: Diaphragm Metering Pumps
  • Wetted parts: glass fiber reinforced polypropylene pump head and fittings, PTFE bonded to EPDM diaphragm, alumina ceramic ball check valves, fluoroelastomer seals, PTFE O-rings
  • Max pressure: 150 psi
EW-74126-00
In stock.
$419.00 USD/EACH

Qty:

Pulsafeeder Manual Control Metering Pump, 22 gdp, 115 VAC

  • Product Type: Diaphragm Metering Pumps
  • Wetted parts: PVC, PTFE, ceramic
  • Max pressure: 80 psi
EW-78118-20
Usually ships in 9 days.
$470.00 USD/EACH
$381.20 USD/EACH

Qty:

Pump, Solenoid Metering Pump, Manual Control, 0.002 to 0.21 GPH, 250 PSI, 115 VAC

  • Product Type: Solenoid Diaphragm Metering Pumps
  • Pump head: Manual control
  • Wetted parts: PVC head and fittings, ceramic balls, Fluorofilm™ Liquifram™, Polyprel® seat and O-ring
EW-74522-02
Available for order
or call 1-888-358-4705 to order
$928.00 USD/EACH

Qty:

Manual control solenoid diaphragm metering pump, 1.0 GPH, 115 VAC

  • Product Type: Solenoid diaphragm pump
  • Wetted parts: PVC head and fittings, ceramic balls, Fluorofilm diaphragm, PVDF/Polyprel seal ring
  • Max pressure: 110 psi
EW-74517-11
Usually ships in 10 days.
$736.00 USD/EACH

Qty:

Pulsafeeder Manual Control Metering Pump, 44 gdp, 115 VAC

  • Product Type: Diaphragm Metering Pumps
  • Wetted parts: PVC, PTFE, ceramic
  • Max pressure: 100 psi
EW-74142-00
Usually ships in 8 days.
$772.00 USD/EACH
$637.59 USD/EACH

Qty:

Pump, Solenoid Metering Pump, Manual Control, 0.01 to 1.0 GPH, 110 PSI, 115 VAC

  • Product Type: Solenoid Diaphragm Metering Pumps
  • Pump head: Manual control
  • Wetted parts: PVC head and fittings, ceramic balls, Fluorofilm™ Liquifram™, Polyprel® seat and O-ring
EW-74522-06
Usually ships in 6 days.
$943.00 USD/EACH

Qty:

Manual control solenoid diaphragm metering pump, 2.5 GPH, 115 VAC

  • Product Type: Solenoid diaphragm pump
  • Wetted parts: PVC head and fittings, ceramic balls, Fluorofilm diaphragm, PVDF/Polyprel seal ring
  • Max pressure: 100 psi
EW-74513-20
Available for order
or call 1-888-358-4705 to order
$1,129.00 USD/EACH

Qty:

Pulsafeeder Manual Control Metering Pump, 30 gdp, 115 VAC

  • Product Type: Diaphragm Metering Pumps
  • Wetted parts: PVC, PTFE, ceramic
  • Max pressure: 80 psi
EW-78118-30
In stock.
$470.00 USD/EACH
$381.20 USD/EACH

Qty:

Service Kit for 74125-25

  • Product Type: Diaphragm Metering Pumps
  • Pump type: Diaphragm
  • Qty/ea: 1
EW-74125-28
Usually ships in 14 days.
$172.00 USD/EACH

Qty:

Cole-Parmer Chemical Feed Solenoid Diaphragm Pump; 180 mL/min, 115 VAC

  • Product Type: Diaphragm Metering Pumps
  • Wetted parts: polypropylene pump head, PVDF cartridge fittings, ceramic ball valves, HASTELLOY C® springs, O-rings of VITON® fluoroelastomer, ethylene propylene (EP) diaphragm coated with TFE
  • Max pressure: 125 psi
EW-76302-30
Available for order
or call 1-888-358-4705 to order
$457.00 USD/EACH

Qty:

Digital Remote-Control Solenoid-Diaphragm Metering Pump, 1.0 GPH, 115 VAC

  • Product Type: Diaphragm Metering Pumps
  • Wetted parts: PVC head and fittings, ceramic balls, Fluorofilm diaphragm, PVDF/Polyprel seal ring
  • Max pressure: 110 psi
EW-74521-10
Usually ships in 9 days.
$1,339.00 USD/EACH

Qty:

LMI Solenoid-Diaphragm Metering Remote-Control Pump, 2.5 GPH, 115 VAC

  • Product Type: Solenoid Diaphragm Metering Pumps
  • Wetted parts: PVC head and fittings, ceramic balls, Fluorofilm diaphragm, PVDF/Polyprel seal ring
  • Max pressure: 100 psi
EW-74514-20
Usually ships in 13 days.
$1,213.00 USD/EACH

Qty:

Manual control solenoid diaphragm metering pump, 0.42 GPH, 115 VAC

  • Product Type: Solenoid diaphragm pump
  • Wetted parts: PVC head and fittings, ceramic balls, Fluorofilm diaphragm, PVDF/Polyprel seal ring
  • Max pressure: 140 psi
EW-74517-01
Usually ships in 7 days.
$752.00 USD/EACH

Qty:

Cole-Parmer High-Volume, Single-Head Solenoid Diaphragm Pumps, 662 ml/min, 115VAC

  • Product Type: Diaphragm Metering Pumps
  • Wetted parts: polypropylene pump head, PVDF cartridge fittings, ceramic ball valves, HASTELLOY C® springs, O-rings of VITON® fluoroelastomer, ethylene propylene (EP) diaphragm coated with TFE
  • Max pressure: 10 psi
EW-76302-40
Usually ships in 14 days.
$489.00 USD/EACH

Qty:

Pulsafeeder E Plus Solenoid Diaphragm Pump, 4 to 20 mA, 500 GPD, 230 VAC

  • Product Type: Diaphragm Metering Pumps
  • Wetted parts: PVC, PTFE, ceramic
  • Max pressure: 20 psi
EW-74141-65
Available for order
or call 1-888-358-4705 to order
$2,219.00 USD/EACH

Qty:

174 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Solenoid/Electronic Diaphragm Pumps