Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Brand:
Diba (4)
Price Range:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Fittings > Chromatography fittings > PTFE Valves > Specialized PTFE valves

Specialized PTFE valves

Specialized PTFE valves

Use micro tubing valves with 1 to 4 mm OD tubing. Valves feature PTFE bodies; come with caps, two large O-rings per cap to connect 2-4 mm tubing, and one small O-ring per cap to connect 1-2 mm tubing when used with large O-rings. O-rings are made of fluoroelastomer. Valves withstand fluid pressures to 50 psi.
 Product Detail
Sort
 Availability
 Price
Representative photo only Micro Tubing Valves 3 way Single Stem Tube OD 1 To 4 mm

Micro Tubing Valves; 3-way, Single Stem; Tube OD, 1 To 4 mm

Product Type Chromatography fittings,Tube OD mm 1 - 4,Material PTFE
EW-06473-15
In stock.
$140.00 USD/EACH

Qty:

Representative photo only PTFE Valves Micro Tubing Valves 3 way 1 To 4 mm OD

PTFE Valves, Micro Tubing Valves, 3-way, 1 To 4 mm OD

Product Type Chromatography fittings,Tube OD mm 1 - 4,Material PTFE
EW-06473-11
Call 1-888-358-4705 for availability.
$210.00 USD/EACH

Qty:

EW-06473-23 Column bleed valve, PTFE, for 1 to 4 mm OD tubing

Column bleed valve, PTFE, for 1 to 4 mm OD tubing

Product Type Chromatography fittings,Tube OD mm 1 - 4,Material PTFE
EW-06473-23
Call 1-888-358-4705 for availability.
$125.00 USD/EACH

Qty:

EW-06473-22 Screw-in valve, PTFE, for 1 to 4 mm tubing OD

Screw-in valve, PTFE, for 1 to 4 mm tubing OD

Product Type Chromatography fittings,Tube OD mm 1 - 4,Material PTFE
EW-06473-22
In stock.
$72.00 USD/EACH

Qty:

EW-06473-12 PTFE Valves, Micro Tubing Valves, 8-way, 1 To 4 mm OD

PTFE Valves, Micro Tubing Valves, 8-way, 1 To 4 mm OD

Product Type Chromatography fittings,Tube OD mm 1 - 4,Material PTFE
EW-06473-12
Call 1-888-358-4705 for availability.
$410.00 USD/EACH

Qty:

5 results (showing 1 - 5 )
Per Page 
Home  >  Fittings > Chromatography fittings > PTFE Valves > Specialized PTFE valves

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title