Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Koehler (10)
Product Type:
Price Range:
Availability:
Capacity (Liters):
1 to 5 (7)
Low-level cutoff:
Yes (5)
CE Compliance:
Yes (2)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Baths and Circulators > Specialty Baths

Specialty Baths

Specialty Baths

Specialty baths offer unique, application specific baths, as well as baths that utilize alternative heating methods. Cole-Parmer products include a selection of the following:

--Bead/Sand baths—for heating without the use of water or bath fluids. Bead baths offer a cleaner, more energy efficient alternative for heating laboratory samples. Sand baths have the ability to heat to high temperatures, 600°C, and are often used for cleaning polymer residue.

--Coliform baths—baths are preset at 44.5°C to comply with USEPA testing regulations.

--Concentric ring steam baths—designed for gentle heating of samples, as well as evaporation of liquids. Removable rings accommodate varying vessel sizes.

--Viscosity baths—high accuracy temperature control, and unique sampling flasks to meet ASTM specifications for Saybolt and Kinematic viscosity.
 Product Detail
Sort
 Availability
 Price
Representative photo only Fluidized sand bath systems temperature range 50 600C 240V 4x1000W Heaters

Fluidized sand bath systems; temperature range; 50-600°C; 240V; 4x1000W Heaters

Product Type Water Bath,Bath type Special Purpose Water Baths,Min temperature º C 50
EW-01189-50
Call 1-888-358-4705 for availability.
$5,395.00 USD/EACH

Qty:

EW-98935-00 Cannon® Constant-Temperature Baths

Cannon standard constant temperature bath, 120 VAC

Product Type Viscosity Bath,Bath type Viscosity Water Bath,Capacity Liters 10
EW-98935-00
Call 1-888-358-4705 for availability.
$5,559.00 USD/EACH

Qty:

EW-98928-30 Polystat<small><sup>&reg;</sup></small> economical constant temperature bath, 120 VAC

Polystat economical constant temperature bath, 120 VAC

Product Type Viscosity Bath,Bath type Viscosity Water Bath,Capacity Liters 10
EW-98928-30
In stock.
$2,345.00 USD/EACH

Qty:

EW-98935-15 Cannon® Constant-Temperature Baths

Cannon deluxe constant temperature bath, 240 VAC

Product Type Viscosity Bath,Bath type Viscosity Water Bath,Capacity Liters 17
EW-98935-15
Call 1-888-358-4705 for availability.
$8,445.00 USD/EACH

Qty:

EW-01184-00 Fluidized sand bath systems; temperature range; 50-600&deg;C; 117V; 2x 750W Heaters

Fluidized sand bath systems; temperature range; 50-600C; 117V; 2x 750W Heaters

Product Type Water Bath,Bath type Special Purpose Water Baths,Min temperature º C 50
EW-01184-00
Call 1-888-358-4705 for availability.
$3,850.00 USD/EACH

Qty:

Representative photo only PolyScience Constant Temperature Viscosity Bath 17 L 240 VAC

PolyScience Constant-Temperature Viscosity Bath, 17 L, 240 VAC

Product Type Viscosity Bath,Min temperature º C Ambient,Max temperature º C 135
EW-98935-24
Call 1-888-358-4705 for availability.
$2,838.00 USD/EACH

Qty:

EW-01184-50 Shown as system with Bath and pump

TC 9D Temp Controller

Product Type Accessory,Bath type Sand Bath,Temp sensor Type K Thermocouple
EW-01184-50
Usually ships in 5 days.
$1,700.00 USD/EACH

Qty:
See all

EW-12105-80 PolyScience Coliform Testing Circulating Baths, 120V, 60Hz

PolyScience Coliform Testing Circulating Baths, 120V, 60Hz

Product Type Water Bath,Bath type Recirculating Water Bath,Capacity Liters 4.5
EW-12105-80
Call 1-888-358-4705 for availability.
$2,006.00 USD/EACH

Qty:

Representative photo only Koehler Saybolt Viscometer Bath 3 gallons 11 4 liters 115 VAC 50 60 Hz 13 3 4 L x 13 3 4 W x 23 1 2 H

Koehler Saybolt Viscometer Bath, 3 gallons (11.4 liters), 115 VAC, 50/60 Hz, 13 3/4"L x 13 3/4"W x 23 1/2"H

Product Type Viscosity Bath,Bath type Viscosity Water Bath,Capacity Liters 7
EW-98928-20
Call 1-888-358-4705 for availability.
$6,122.00 USD/EACH

Qty:

Representative photo only Fluidized sand bath systems temperature range 50 600C 240V 2x 750W Heaters

Fluidized sand bath systems; temperature range; 50-600°C; 240V; 2x 750W Heaters

Product Type Water Bath,Bath type Special Purpose Water Baths,Min temperature º C 50
EW-01184-02
Usually ships in 11 days.
$3,850.00 USD/EACH

Qty:

EW-98928-25 Saybolt Viscometer Bath, 3 gallons (11.4 liters), 230 VAC, 50/60 Hz, 13 3/4

Koehler Saybolt Viscometer Bath, 3 gallons (11.4 liters), 230 VAC, 50/60 Hz, 13 3/4"L x 13 3/4"W x 23 1/2"H

Product Type Viscosity Bath,Bath type Viscosity Water Bath,Capacity Liters 7
EW-98928-25
Call 1-888-358-4705 for availability.
$6,844.00 USD/EACH

Qty:

EW-01184-10 Industrial Fluidized Sand Bath

Techne IFB-51 5 L Industrial Fluidized Sand Bath

Product Type Bath,Bath type Sand Bath,Capacity Liters 5
EW-01184-10
Call 1-888-358-4705 for availability.
$6,747.00 USD/EACH

Qty:
See all

EW-98935-22 PolyScience<small><sup>&reg;</sup></small> Constant-Temperature Viscosity Baths, 17 L, 120 VAC

PolyScience Constant-Temperature Viscosity Baths, 17 L, 120 VAC

Product Type Viscosity Bath,Min temperature º C Ambient,Max temperature º C 135
EW-98935-22
Call 1-888-358-4705 for availability.
$2,838.00 USD/EACH

Qty:
See all

EW-10122-10 Bead bath with beads

Waterless bead bath 14L, with Beads 12L

Product Type Bead Bath,Capacity Liters 14L,Dimensions " W 15 7/8" (40.4 cm)
EW-10122-10
Usually ships in 4 days.
$1,899.00 USD/EACH

Qty:
See all

Representative photo only Thermo Scientific PRECISION Four hole steaming bath 240V

Thermo Scientific PRECISION Four-hole steaming bath, 240V

Product Type Water Bath,Bath type Special Purpose Water Baths,Capacity Liters 11.3
EW-24100-02
Call 1-888-358-4705 for availability.
$1,461.00 USD/EACH

Qty:

47 results (showing 1 - 15 )
Per Page 
Home  >  Lab Equipment > Baths and Circulators > Specialty Baths

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title