Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Specialty Heaters

Specialty Heaters

Specialty Heaters

A sanitary heat exchanger is fast, economical alternative to heating or cooling liquids without the use of a tank storage system. When ordering a sanitary heat exchanger consider the following factors:
  • Pressure: as a function of temperature. A sanitary heat exchanger will offer a maximum steam pressure of 125 psi.
  • Transfer Area: determines how fast your fluid will heat or cool. Generally, the larger the transfer area the faster your product will heat/cool.
  • Shell and Tube Volumes: to determine if the amount of liquid will be enough to run through the shell or tube.
  • Hardware: to fit the sanitary heat exchanger in your system.
  • Flow-through heaters - use flow-through heaters to pump and heat large quantities of liquids in a laboratory setting. Infrared heating lamps - have an incandescent light bulb that is used for the principal purpose of creating heat. Many heat lamps include a red filter to minimize the amount of visible light emitted. If you need help selecting a sanitary heat exchanger contact a Cole-Parmer Technical Expert.
     Product Detail
    Sort
     Availability
     Price
    EW-01285-80 Flow-through heater, 750 watts, 120 VAC, 60 Hz

    Flow-through heater, 750 watts, 120 VAC, 60 Hz

    Product Type Flow-through heater,Model 040300,Power VAC 120
    EW-01285-80
    Call 1-888-358-4705 for availability.
    $1,238.00 USD/EACH

    Qty:

    EW-03057-00 Infrared heating lamp, 115 VAC, 50/60 Hz
    EW-03057-00
    In stock.
    $210.00 USD/EACH

    Qty:

    Representative photo only Replacement bulb for infrared heating lamp 250 watts

    Replacement bulb for infrared heating lamp, 250 watts

    Product Type Accessory,Model 250R40/HR/1
    EW-03057-01
    In stock.
    $40.50 USD/EACH

    Qty:

    Representative photo only Castor base stand for infrared heating lamp

    Castor base stand for infrared heating lamp

    Product Type Accessory,Model 1050-BK
    EW-03057-50
    Usually ships in 9 days.
    $165.00 USD/EACH

    Qty:

    Representative photo only Pedestal base for infrared heating lamp

    Pedestal base for infrared heating lamp

    Product Type Accessory,Model 3050-BK
    EW-03057-52
    Usually ships in 8 days.
    $135.00 USD/EACH

    Qty:

    Representative photo only Flow through heater 750 watts 240 VAC 50 Hz

    Flow-through heater, 750 watts, 240 VAC, 50 Hz

    Product Type Flow-through heater,Model 040301,Power VAC 240
    EW-01285-85
    Call 1-888-358-4705 for availability.
    $1,238.00 USD/EACH

    Qty:

    Representative photo only Heat exchanger 1 43 sq ft transfer area

    Heat exchanger, 1.43 sq ft transfer area

    Product Type Sanitary Heat Exchanger,Model 00277-1
    EW-36125-15
    In stock.
    $2,215.00 USD/EACH

    Qty:
    See all Heat Exchangers

    7 results (showing 1 - 7 )
    Per Page 
    Home  >  Heating Equipment > Specialty Heaters

    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title