Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Spectrometer Accessories

Spectrometer Accessories

Spectrometer accessories allow you to make your instrument more flexible in its use. There is a diverse set of options for spectrometer accessories that work with your spectrometer. These variety of lenses helped to decrease or enlarge your view or you can use spectrometer accessories to vary light intensities. There are spectrometer accessories that support the operation of your Visible, UV, IR, Atomic Absorption, and NMR spectrometers. Choose from glass, quartz, and other disposable cuvettes that are compatible with common brand name spectroscopy manufacturers, including: Beckman, Hitachi, Thermo Scientific, Perkin-Elmer, Shimadzu, and Turner. Other cuvette accessories include racks, and holders, and cuvette washers to keep your samples as pure as possible. Cole-Parmer has a small offering of NMR tubes which are precision machined. Look for corresponding software and printers based on the spectrophotometers and spectroscopy products, as well as replacement tungsten or deuterium lamps, cell holders and adapters. Selecting the right equipment for your needs can be a difficult at times. If you have questions about spectrometer accessories contact a Technical Expert today.
 Product Detail
Sort
 Availability
 Price
Representative photo only Solvent extractant S 316 1 5 kg for Horiba Oil Content Analyzer

Solvent extractant S-316, 1.5 kg, for Horiba Oil Content Analyzer

Product Type Petroleum Testing Spectroscopes,Model 100690,Brand Horiba
EW-82900-10
In stock.
$420.00 USD/EACH

Qty:

Representative photo only Cole Parmer Standard Sized cuvettes quartz 3 5 mL capacity

Cole-Parmer Standard-Sized cuvettes; quartz; 3.5 mL capacity

Product Type Cuvette,Applications UV Spectroscopy ,Capacity mL 3.5
EW-83301-13
In stock.
$101.00 USD/EACH

Qty:

Representative photo only Standard cuvettes cover top quartz 3 5 mL capacity 2 pack

Standard cuvettes; cover top; quartz; 3.5 mL capacity, 2/pack

Product Type Cuvette Cover Top ,Applications UV-Visible Spectroscopy ,Capacity mL 3.5
EW-83200-02
In stock.
$267.00 USD/PACKAGE of 2

Qty:

Representative photo only Cole Parmer Standard Sized cuvettes glass 3 5 mL capacity

Cole-Parmer Standard-Sized cuvettes; glass; 3.5 mL capacity

Product Type Cuvette,Applications Visible Spectroscopy ,Capacity mL 3.5
EW-83301-03
In stock.
$45.00 USD/EACH

Qty:

Representative photo only Disposable Visible Cuvettes polystyrene 4 5 mL 500 pack

Disposable Visible Cuvettes; polystyrene; 4.5 mL; 500/pack

Product Type Cuvette,Applications Visible Light Spectroscopy ,Capacity mL 4.5
EW-06343-10
In stock.
$122.00 USD/PACKAGE of 500

Qty:

Representative photo only Thermo Scientific SPECTRONIC standards set of 10

Thermo Scientific SPECTRONIC standards, set of 10

Product Type Spectroscopy Calibration Standards ,Applications Visible Light Spectroscopy ,Brand Thermo Scientific
EW-02650-57
Usually ships in 14 days.
$943.00 USD/SET of 1

Qty:

Representative photo only Square semimicro cuvettes polystyrene 1 5 mL capacity 500 pack

Square semimicro cuvettes, polystyrene; 1.5 mL capacity, 500/pack

Product Type Cuvette,Applications Visible Light Spectroscopy ,Capacity mL 1.5
EW-06343-20
In stock.
$111.00 USD/PACKAGE of 500

Qty:

Representative photo only Cole Parmer Standard Sized cuvettes glass 17 5 mL capacity

Cole-Parmer Standard-Sized cuvettes; glass; 17.5 mL capacity

Product Type Cuvette,Applications Visible Spectroscopy ,Capacity mL 17.5
EW-83301-07
In stock.
$64.00 USD/EACH

Qty:

Representative photo only Solvent reclaimer SR 300 for recycling Horiba Oil Content Analyzer extractant

Solvent reclaimer SR-300, for recycling Horiba Oil Content Analyzer extractant

Product Type Petroleum Testing Spectroscopes,Model SR-305,Brand Horiba
EW-82900-20
Usually ships in 12 days.
$1,855.00 USD/EACH

Qty:

Representative photo only Cole Parmer Standard Sized cuvettes quartz 17 5 mL capacity

Cole-Parmer Standard-Sized cuvettes; quartz; 17.5 mL capacity

Product Type Cuvette,Applications UV Spectroscopy ,Capacity mL 17.5
EW-83301-17
In stock.
$176.00 USD/EACH

Qty:

EW-83200-20 Glass cuvettes with PTFE cover, square, 10-mm pathlength, 3.5 mL capacity; 2/pack

Glass cuvettes with PTFE cover, square, 10-mm pathlength, 3.5 mL capacity; 2/pack

Product Type Cuvette Cover Top ,Applications Visible Spectroscopy ,Capacity mL 3.5
EW-83200-20
In stock.
$122.00 USD/PACKAGE of 2

Qty:

Representative photo only Disposable Visible Cuvettes polystyrene 4 5 mL capacity 500 pack

Disposable Visible Cuvettes, polystyrene; 4.5 mL capacity, 500/pack

Product Type Cuvette,Applications Fluorometry ,Capacity mL 4.5
EW-06343-60
In stock.
$91.00 USD/PACKAGE of 500

Qty:

Representative photo only Cole Parmer Standard Sized cuvettes glass 1 7 mL capacity

Cole-Parmer Standard-Sized cuvettes; glass; 1.7 mL capacity

Product Type Cuvette,Applications Visible Spectroscopy ,Capacity mL 1.7
EW-83301-02
Usually ships in 8 days or sooner.
$39.00 USD/EACH

Qty:

Representative photo only Cole Parmer Standard Sized cuvettes glass 10 5 mL capacity

Cole-Parmer Standard-Sized cuvettes; glass; 10.5 mL capacity

Product Type Cuvette,Applications Visible Spectroscopy ,Capacity mL 10.5
EW-83301-05
Usually ships in 6 days.
$46.50 USD/EACH

Qty:

Representative photo only Disposable UV cuvettes methacrylate 4 5 mL capacity 500 pack

Disposable UV cuvettes, methacrylate; 4.5 mL capacity, 500/pack

Product Type Cuvette,Applications UV-Visible Spectroscopy ,Capacity mL 4.5
EW-06343-15
In stock.
$143.00 USD/PACKAGE of 500

Qty:

116 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title