Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Price Range:
Capacity (Liters):
0 to 1 (1)
Capacity (mL):
Material:
HDPE (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Laboratory Cleaning Supplies > Spray Bottles

Spray Bottles

Spray Bottles

What type of spray trigger are you using on your lab bottles? Okay, so maybe you have something other than a spray trigger on your mind. But many people complain about their vulnerability. They clog up. They break. They get stuck. A spray trigger can be your worst enemy if it breaks at the wrong time. The best way to ensure a durable spray trigger is to buy a durable bottle to go with it. Cole Parmer has several spray bottles you need for your laboratory applications. Cole Parmer’s own HDPE bottle includes polypropylene cap and spray assembly. Nozzle turns to adjust spray to fine mist, coarse burst, or powerful stream. Available in an economical 4 per pack, the capacity is 22 oz and is graduated in oz. There’s the Quick Mist Dispenser available in either 16 or 32 oz. and is manufactured with a chemically resistant polypropylene and includes a plastic strainer. Ideal for thin liquids, this reusable spray trigger features easy to clean valve and intake. If you have questions about choosing a spray trigger or any other cleaning product contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price
EW-06091-05 Cole-Parmer Trigger Spray Bottle, 4/pk

Cole-Parmer Trigger Spray Bottle, 4/pk

Product Type Spray bottles,Cap material Polypropylene,Material HDPE
EW-06091-05
In stock.
$17.50 USD/PACKAGE

Qty:

EW-06091-01 Quick Mist Dispenser 16 Oz

Quick Mist Dispenser 16 Oz

Product Type Sprayer,Capacity mL 500,Qty/pk 4
EW-06091-01
In stock.
$30.00 USD/PACKAGE

Qty:

Representative photo only Quick Mist Dispenser 32 Oz

Quick Mist Dispenser 32 Oz

Product Type Spray Bottles,Capacity mL 1000,Qty/pk 4
EW-06091-03
In stock.
$35.50 USD/PACKAGE

Qty:

EW-06091-07 Cole-Parmer Plunger Dispenser Bottle, 1 Gallon, 2/pk

Cole-Parmer Plunger Dispenser Bottle, 1 Gallon, 2/pk

Material HDPE,Capacity mL 1000,Qty/pk 2
EW-06091-07
In stock.
$19.75 USD/PACKAGE

Qty:

4 results (showing 1 - 4 )
Per Page 
Home  >  Laboratory Cleaning Supplies > Spray Bottles

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title