Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
CE Compliance:
Yes (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Stirrers > Stirring Hot Plates > StableTemp Digital Stirring Hot Plates

StableTemp Digital Stirring Hot Plates

StableTemp Digital Stirring Hot Plates

  • Microprocessor allows for precise control of speed and temperature throughout entire range
  • Hot Surface Warning safety symbol illuminates when top plate is hot and remains lit until top plate cools below 50°C
  • Cast-Aluminum base has molded contours to divert liquid spills away from internal components
  • Instant ON feature starts stirring at 50 RPM to prevent splashing
These stirring hotplates are designed for applications that require precise accuracy and repeatability. Units feature an updated safety system including a hot surface warning system and over temperature protection. Separate heat and stir displays show actual and set point temperature and stir speed allowing repeatable accurate results. Units include a temperature probe kit which contains a 6” PTFE coated stainless steel probe, 18” support rod, and probe clamp. Timer will shut off heating, stirring or both and sound an audible alarm to alert user.
Over temperature protection system cuts off power to unit in overheat condition protecting both user and sample.
 Product Detail
Sort
 Availability
 Price
Representative photo only StableTemp Digital Ceramic Stirring Hot Plate 7 x 7 120 VAC

StableTemp Digital Ceramic Stirring Hot Plate, 7" x 7", 120 VAC

Product Type Stirrer (Hot Plates),Max load capacity lbs 25,Speed (rpm) low 30
EW-03407-40
In stock.
$815.00 USD/EACH

Qty:

Representative photo only StableTemp Digital Ceramic Stirring Hot Plate 7 x 7 230 VAC

StableTemp Digital Ceramic Stirring Hot Plate, 7" x 7", 230 VAC

Product Type Stirrer (Hot Plates),Max load capacity lbs 25,Speed (rpm) low 30
EW-03407-45
In stock.
$915.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  Lab Equipment > Stirrers > Stirring Hot Plates > StableTemp Digital Stirring Hot Plates

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title