Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

StableTemp Economical Gravity Convection Ovens

StableTemp Economical Gravity Convection Ovens

  • Economical choice for basic drying and baking applications
  • Durable powder-coated cold-rolled steel exterior
  • Double-wall aluminum interior with 1'-thick (2.5 cm) silica-based insulation
These economical gravity convection ovens are designed for the budget-conscious laboratory needing to perform basic drying and baking applications. Temperature is controlled via a bimetallic thermostat from ambient 5 to 210degC. All models feature a pilot light to indicate when the oven is in operation and a preset high temperature limit safety thermostat.
 Product Detail
Sort
 Availability
 Price
Representative photo only StableTemp Economical Gravity Convection Oven 1 7 cu ft 115 VAC

StableTemp Economical Gravity Convection Oven, 1.7 cu ft, 115 VAC

Product Type Gravity Convection Oven,Capacity Liters 42.465,Capacity cu ft 1.5
EW-52120-02
Usually ships in 14 days.
$845.00 USD/EACH

Qty:

Representative photo only StableTemp Economical Gravity Convection Oven 1 7 cu ft 230 VAC

StableTemp Economical Gravity Convection Oven, 1.7 cu ft, 230 VAC

Product Type Gravity Convection Oven,Capacity Liters 42.465,Capacity cu ft 1.5
EW-52120-03
Call 1-888-358-4705 for availability.
$845.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title