Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
CE Compliance:
Yes (3)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Hot Plates > Digital Hot Plates > Digital Ceramic Top Hot Plates > StableTemp Hot Plates, Ceramic Top

StableTemp Hot Plates, Ceramic Top

StableTemp Hot Plates, Ceramic Top

  • Microprocessor allows for precise control of temperature throughout entire range
  • Hot Surface Warning safety symbol remains lit until top plate cools below 50°C
  • Cast-aluminum base has molded contours to divert liquid spills away from internal components
Hot Plates are designed for your general laboratory applications. These low-profile hot plates feature digital heat display and a two-piece cast-aluminum housing that deflects spills away from critical components. The easy-to-read digital display shows set point temperature for improved accuracy and repeatability. Built-in support rod mount, with thumbscrew, accommodates rods up to 13 mm in diameter. The corrosion-resistant ceramic top is perfect for high-temperature applications.
 Product Detail
Sort
 Availability
 Price
Representative photo only StableTemp Ceramic Hot Plate 10 x 10 120 VAC

StableTemp Ceramic Hot Plate, 10" x 10", 120 VAC

Top plate material Ceramic,Power VAC 120,Brand StableTemp
EW-03405-30
In stock.
$415.00 USD/EACH

Qty:

EW-03405-10 StableTemp<small><sup>&reg;</sup></small> Ceramic Hot Plate, 7

StableTemp Ceramic Hot Plate, 7" x 7", 120 VAC

Top plate material Ceramic,Power VAC 120,Brand StableTemp
EW-03405-10
In stock.
$260.00 USD/EACH

Qty:

Representative photo only StableTemp Ceramic Hot Plate 7 x 7 230 VAC

StableTemp Ceramic Hot Plate, 7" x 7", 230 VAC

Top plate material Ceramic,Power VAC 230,CE Compliance Yes
EW-03405-15
In stock.
$290.00 USD/EACH

Qty:

Representative photo only StableTemp Ceramic Hot Plate 10 x 10 230 VAC

StableTemp Ceramic Hot Plate, 10" x 10", 230 VAC

Top plate material Ceramic,Power VAC 230,CE Compliance Yes
EW-03405-35
In stock.
$455.00 USD/EACH

Qty:

Representative photo only StableTemp Ceramic Hot Plate 4 x 4 120 VAC

StableTemp Ceramic Hot Plate, 4" x 4", 120 VAC

Top plate material Ceramic,Power VAC 120,Brand StableTemp
EW-03405-00
In stock.
$230.00 USD/EACH

Qty:

Representative photo only StableTemp Ceramic Hot Plate 4 x 4 230 VAC

StableTemp Ceramic Hot Plate, 4" x 4", 230 VAC

Top plate material Ceramic,Power VAC 230,CE Compliance Yes
EW-03405-05
Call 1-888-358-4705 for availability.
$295.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Heating Equipment > Hot Plates > Digital Hot Plates > Digital Ceramic Top Hot Plates > StableTemp Hot Plates, Ceramic Top

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title