Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Tubing OD (mm):
9.525 (2)
6.4 (1)
12.7 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Tubing, and Hose > Hose > Industrial Hose/Chemical Hose > Custom Hose > Stainless Steel Braided Chemfluor PTFE Hose

Stainless Steel Braided Chemfluor PTFE Hose

Stainless Steel Braided Chemfluor PTFE Hose

Applications: Pharmaceutical, chemical; food and beverage handling.
Characteristics: Stainless steel braided sheath covers a smooth Chemfluor® PTFE static dissipating conductive tube. This smooth inner tube is up to 33% thicker than most manufacturers, which yields higher kink resistance, improved vacuum rating, and better damage resistance; high pressure rating. Neutral to taste, color, or odor. Non-stick, non-contaminating tube cleans easily.
Resin certification: Resin is FDA (21 CFR 177.1550) and USP Class VI compliant.
Temperature range: –100 to 500°F (–73 to 260°C)
Cleaning method: CIP (Cleaning in place)Order hose and fittings (one for each end) and we will put them together! See related products to complete your selection.
 Product Detail
Sort
 Availability
 Price
Representative photo only Stainless Steel Braided Chemfluor PTFE Hose 15 ft L 1 4 ID

Stainless Steel Braided Chemfluor PTFE Hose; 15 ft L; 1/4" ID

Product Type Hoses (Pharmaceutical),Maximum temperature º F 500,Minimum temperature º F -100
EW-95629-48
Call 1-888-358-4705 for availability.
$65.00 USD/EACH

Qty:

Representative photo only Stainless Steel Braided Chemfluor PTFE Hose 14 ft L 3 8 ID

Stainless Steel Braided Chemfluor PTFE Hose; 14 ft L; 3/8" ID

Product Type Hoses (Pharmaceutical),Maximum temperature º F 500,Minimum temperature º F -100
EW-95632-46
Usually ships in 4 days.
$88.00 USD/EACH

Qty:

Representative photo only Stainless Steel Braided Chemfluor PTFE Hose 13 ft L 1 8 ID

Stainless Steel Braided Chemfluor PTFE Hose; 13 ft L; 1/8" ID

Product Type Hoses (Pharmaceutical),Maximum temperature º F 500,Minimum temperature º F -100
EW-95628-44
Usually ships in 8 days.
$52.00 USD/EACH

Qty:

Representative photo only Stainless Steel Braided Chemfluor PTFE Hose 13 ft L 1 2 ID

Stainless Steel Braided Chemfluor PTFE Hose; 13 ft L; 1/2" ID

Product Type Hoses (Pharmaceutical),Maximum temperature º F 500,Minimum temperature º F -100
EW-95639-44
Usually ships in 8 days.
$106.00 USD/EACH

Qty:

Representative photo only Stainless Steel Braided Chemfluor PTFE Hose 13 ft L 1 4 ID

Stainless Steel Braided Chemfluor PTFE Hose; 13 ft L; 1/4" ID

Product Type Hoses (Pharmaceutical),Maximum temperature º F 500,Minimum temperature º F -100
EW-95629-44
Usually ships in 8 days.
$58.00 USD/EACH

Qty:

5 results (showing 1 - 5 )
Per Page 
Home  >  Tubing, and Hose > Hose > Industrial Hose/Chemical Hose > Custom Hose > Stainless Steel Braided Chemfluor PTFE Hose

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title