Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Volume (Liters):
0 to 3 (4)
3 to 5 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Cooling Equipment > Cryogenics > Cryogenic Storage Dewars > Dewar Flasks > Stainless Steel LN 2 Dewars

Stainless Steel LN 2 Dewars

Stainless Steel LN <sub>2 </sub> Dewars

  • Unbreakable 304 stainless steel
These quality-tested Dewars are safe and easy to use for the storage of liquid nitrogen, liquid oxygen, and other low-temperature liquid gases. The stainless steel inner and outer construction makes these Dewars light and compact. Includes a stainless steel lid.
 Product Detail
Sort
 Availability
 Price
Representative photo only Stainless Steel Ln2 Dewar 6 0l 11 7 8 h

Stainless Steel Ln2 Dewar, 6.0l, 11-7/8"h

Product Type Dewars,Volume Liters 6,Dimensions " OD 8
EW-03774-12
Usually ships in 8 days or sooner.
$1,029.00 USD/EACH

Qty:

Representative photo only Stainless Steel Ln2 Dewar 2 0l 12 3 8

Stainless Steel Ln2 Dewar, 2.0l, 12-3/8

Product Type Dewars,Volume Liters 2,Dimensions " OD 4.75
EW-03774-04
In stock.
$649.00 USD/EACH

Qty:

Representative photo only Stainless Steel Ln2 Dewar 3 0l 7 1 2

Stainless Steel Ln2 Dewar, 3.0l, 7-1/2

Product Type Dewars,Volume Liters 3,Dimensions " OD 8
EW-03774-06
Usually ships in 8 days.
$944.00 USD/EACH

Qty:

Representative photo only Stainless Steel Ln2 Dewar 1 0l 7

Stainless Steel Ln2 Dewar, 1.0l, 7

Product Type Dewars,Volume Liters 1,Dimensions " OD 4.75
EW-03774-02
Usually ships in 8 days.
$584.00 USD/EACH

Qty:

Representative photo only Stainless Steel Ln2 Dewar 0 5l 8

Stainless Steel Ln2 Dewar, 0.5l, 8

Product Type Dewars,Volume Liters 0.5,Dimensions " OD 3.4375
EW-03774-08
Usually ships in 8 days.
$403.00 USD/EACH

Qty:

EW-03774-00 Stainless Steel LN<SUB>2</SUB> Dewar Flask, 1.0 L with Lid

Stainless Steel LN2 Dewar Flask, 1.0 L with Lid

Product Type Dewars,Volume Liters 1,Dimensions " OD 4.125
EW-03774-00
Usually ships in 8 days.
$504.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Cooling Equipment > Cryogenics > Cryogenic Storage Dewars > Dewar Flasks > Stainless Steel LN 2 Dewars

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title