Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Furniture & Fume Hoods > Benches and Tables > Stainless Steel Work Tables

Stainless Steel Work Tables

Stainless Steel Work Tables

  • Economical, flat-top tables for smooth, open work space
Work tables are constructed of 16-gauge Type 304 stainless steel top, legs and crossrails to resist the rigors of daily use. All welded set up design—no assembly required. Working height is 36" and open, under-table design allows chairs to slide easily beneath for seated work space. Bullet feet (included) allow height adjustment by 1"H. Capacity 400 lb.
Approval: NSF
 Product Detail
Sort
 Availability
 Price
Representative photo only Stainless Steel work table 36 L x 24 W

Stainless Steel work table, 36"L x 24"W

Product Type Worktables,Model U3SLC-24
EW-86519-00
Call 1-888-358-4705 for availability.
$1,199.00 USD/EACH

Qty:

Representative photo only Stainless Steel work table 48 L x 24 W

Stainless Steel work table, 48"L x 24"W

Product Type Worktables,Model U4SLC-24
EW-86519-02
Call 1-888-358-4705 for availability.
$1,500.00 USD/EACH

Qty:

Representative photo only Stainless Steel work table 72 L x 24 W

Stainless Steel work table, 72"L x 24"W

Product Type Worktables,Model U6SLC-24
EW-86519-04
Call 1-888-358-4705 for availability.
$1,618.00 USD/EACH

Qty:

Representative photo only Stainless Steel work table 96 L x 24 W

Stainless Steel work table, 96"L x 24"W

Product Type Worktables,Model U8SLC-24
EW-86519-06
Call 1-888-358-4705 for availability.
$2,138.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
Home  >  Furniture & Fume Hoods > Benches and Tables > Stainless Steel Work Tables

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title