Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Standard micro tubing valves

Standard micro tubing valves

Choose 4- or 5-port valves for use with 1 to 4 mm OD tubing (see description under “Micro tubing valves” above). Standard valves come with caps and VITON O-rings—withstand fluid pressures to 50 psi. The high-pressure valve withstands fluid pressures to 500 psi—order grippers separately on page 294.
 Product Detail
Sort
 Availability
 Price
EW-06471-72 Standard micro tubing valves

Standard micro tubing valves; 5 ports; one port to inlet; tube OD 1 to 4 mm

Product Type Chromatography fittings,Tube OD mm 1 - 4,Material PTFE
EW-06471-72
In stock.
$250.00 USD/EACH

Qty:

EW-06471-71 Standard micro tubing valves

PTFE Valves, Micro TubingDistribution Valves, 4 ports, two adjacent pair at 90, 1 to 4 mm OD

Product Type Chromatography fittings,Tube OD mm 1 - 4,Material PTFE
EW-06471-71
Call 1-888-358-4705 for availability.
$255.00 USD/EACH

Qty:

EW-06471-70 Standard micro tubing valves

PTFE Valves, Micro TubingDistribution Valves, 4 ports, one adjacent pair at 90, 1 to 4 mm OD

Product Type Chromatography fittings,Tube OD mm 1 - 4,Material PTFE
EW-06471-70
Call 1-888-358-4705 for availability.
$255.00 USD/EACH

Qty:

3 results (showing 1 - 3 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title