Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Input (VAC):
120 (4)
240 (3)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Steel cased variable-voltage controllers

Steel cased variable-voltage controllers

  • Minimize voltage variation from no-load to full-load current conditions
Reduce the need to readjust the output voltage as load changes. Simply turn the control knob clockwise to increase output linearly. Unlike solid-state controls, these units do not cause waveform distortion—eliminating errors in voltage and current measurement.
Select a ventilated, steel cased model for your benchtop applications or general utility mounting.
What's included: a 6-ft grounded cord with plug, a three-conductor receptacle, pilot light, fuse, and a double pole on/off switch which disconnects both sides of the line to prevent electrical shock.
 Product Detail
Sort
 Availability
 Price
EW-01575-00 STACO 3PN1010B: Steel cased variable-voltage controller; 120 VAC in, 0 to 140 V out, 10 A

Steel cased variable-voltage controller 3PN1010B; 120 VAC in, 0 to 140 V out, 10 A

Product Type Variable Voltage Controllers,Input VAC 120,Brand Staco
EW-01575-00
In stock.
$382.00 USD/EACH

Qty:

Representative photo only Steel cased variable voltage controller 3PN1520B 240 VAC in 0 to 280 V out 9 5 A

Steel-cased, variable-voltage controller 3PN1520B; 240 VAC in, 0 to 280 V out, 9.5 A

Product Type Variable Voltage Controllers,Input VAC 240,Brand Staco
EW-01575-15
Usually ships in 7 days.
$696.00 USD/EACH

Qty:

Representative photo only Steel cased variable voltage controller 3PN2210B 120 VAC in 0 to 140 V out 22 A

Steel cased variable-voltage controller 3PN2210B; 120 VAC in, 0 to 140 V out, 22 A

Product Type Variable Voltage Controllers,Input VAC 120,Brand Staco
EW-01575-28
Usually ships in 9 days.
$991.00 USD/EACH

Qty:

Representative photo only Steel cased variable voltage controller 3PN1510B 120 VAC in 0 to 140 V out 15 A

Steel-cased, variable-voltage controller 3PN1510B; 120 VAC in, 0 to 140 V out, 15 A

Product Type Variable Voltage Controllers,Input VAC 120,Brand Staco
EW-01575-10
Usually ships in 7 days.
$696.00 USD/EACH

Qty:

Representative photo only Steel cased variable voltage controller 3PN501B 120 VAC in 0 to 140 V out 5 0 A

Steel cased variable-voltage controller 3PN501B; 120 VAC in, 0 to 140 V out, 5.0 A

Product Type Variable Voltage Controllers,Input VAC 120,Brand Staco
EW-01575-02
Usually ships in 6 days.
$355.00 USD/EACH

Qty:

Representative photo only Steel cased variable voltage controller 3PN1020B 240 VAC in 0 to 280 V out 3 5 A

Steel cased variable-voltage controller 3PN1020B; 240 VAC in, 0 to 280 V out, 3.5 A

Product Type Variable Voltage Controllers,Input VAC 240,Brand Staco
EW-01575-05
Usually ships in 6 days.
$458.00 USD/EACH

Qty:

Representative photo only Steel cased variable voltage controller 3PN2520B 240 VAC in 0 to 280 V out 10 A

Steel cased variable-voltage controller 3PN2520B; 240 VAC in, 0 to 280 V out, 10 A

Product Type Variable Voltage Controllers,Input VAC 240,Brand Staco
EW-01575-30
Usually ships in 7 days.
$991.00 USD/EACH

Qty:

7 results (showing 1 - 7 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title