Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Costar (36)
Corning (26)
Product Type:
Dewars (49)
Availability:
In Stock (85)
Shop Items By:
CE Compliance:
Yes (31)
Capacity (cu ft):
0 to 10 (14)
Color:
Blue (3)
External Construction:
Growth area:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Stem Cell Research

Stem Cell Research

Cole-Parmer offers a complete line of products for stem cell research including cryogenic storage dewars, petri dishes, thermal cyclers, and microscopes. Along with our wide range of products, we also offer expert assistance in finding the right product. For more information or help choosing the right product for your need, contact our Application Specialists

Stem cells are unspecialized cells that, through cell division, can renew themselves and generate new cells. In addition, these cells can become a specific tissue or organ cell through experimental manipulations. Stem cells are typically classified into one of two categories, embryonic stem cells and adult (or non-embryonic) stem cells. The main difference between the two types of stem cells is that embryonic stem cells are capable of becoming any cell type within the human body, while adult stem cells are typically limited to the cell of origin, even though some evidence suggests that they may be able to differentiate into other cell types.

Stem cell research has become an area of focus in the last decade because of the ability of stem cells to regenerate damaged tissue given the right conditions.

Need
Assistance?

Get help from
our Experts!
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price

Thermo Scientific Nalgene All-plastic Dewar flask, 4 L

  • Product Type: Dewars
  • Volume: 4 Liters
  • Dimensions: 6.2 " ID
EW-06726-60
In stock.
$259.00 USD/EACH

Qty:

Liquid Nitrogen Withdrawal System for Dewars 25 L and Larger

  • Product Type: Liquid Nitrogen Withdrawl Systems
  • Brand: Taylor-Wharton
  • Model: D050-8C00
EW-03773-67
In stock.
$821.00 USD/EACH

Qty:

Styrofoam storage box for 100 (1.5 to 2.0 mL) microcentrifuge tubes

  • Product Type: Cryogenic Storage Boxes
  • Tube size: 1.5 mL, 2 mL
  • Tubes held: 100
EW-44350-20
In stock.
$60.00 USD/PACKAGE of 10

Qty:

Cylindrical Dewar Flask with Handle, 1000 mL

  • Product Type: Dewars
  • Volume: 1 Liters
  • Dimensions: 3.3125 " OD
EW-03771-15
In stock.
$202.00 USD/EACH

Qty:

Stainless steel cryogenic transfer hose, 6-ft long

  • Product Type: Cryogenic Transfer Hoses
  • Qty/ea: 1
EW-03773-42
In stock.
$277.00 USD/EACH

Qty:

Liquid Nitrogen Storage Dewar, 4 L, 10 day static hold time

  • Product Type: Dewars
  • Volume: 4 Liters
  • Dimensions: 7.6 " OD
EW-03773-51
In stock.
$641.00 USD/EACH

Qty:

Liquid Nitrogen Storage Dewar, 25 L, 109 day static hold time

  • Product Type: Dewars
  • Volume: 25 Liters
  • Neck ID: 2.5" (5.1 cm)
EW-03773-57
In stock.
$909.00 USD/EACH

Qty:

Water-resistant Cryo-Glove gloves, 15"L, Large, 1 pair

  • Product Type: Gloves
  • Material: Nylon exterior, jersey liner
  • Length: Mid-arm 15 in
EW-09113-14
In stock.
$150.00 USD/PAIR

Qty:

Water-resistant Cryo-Glove gloves, 12"L, large, 1 pair

  • Product Type: Gloves
  • Material: Nylon exterior, jersey liner
  • Length: Wrist 12 in
EW-09113-04
In stock.
$137.00 USD/PAIR
$120.00 USD/PAIR

Qty:

Cole-Parmer transportable Dewar flask, 1 L

  • Product Type: Dewars
  • Volume: 1 Liters
  • Dimensions: 5.9 " OD
EW-03772-10
In stock.
$296.00 USD/EACH

Qty:

Roller Base for Dewars with 18.8" dia Base

  • Product Type: Dewars
  • Brand: Taylor-Wharton
  • Model: R033-8C00
EW-03773-71
In stock.
$271.00 USD/EACH

Qty:

Liquid Nitrogen Storage Dewar, 10 L, 45 day static hold time

  • Product Type: Dewars
  • Volume: 10 Liters
  • Neck ID: 2
EW-03773-55
In stock.
$666.00 USD/EACH

Qty:

Thermo Scientific Nalgene All-plastic Dewar flask, 1 L

  • Product Type: Dewars
  • Volume: 1 Liters
  • Dimensions: 6.3 " OD
EW-06726-20
In stock.
$243.00 USD/EACH

Qty:

Stainless steel cryogenic transfer hose, 4-ft long

  • Product Type: Cryogenic Transfer Hoses
  • Qty/ea: 1
EW-03773-40
In stock.
$238.00 USD/EACH

Qty:

Thermo Scientific Nalgene PC Storage CryoBox, 81 x 1-2 mL Vials; 4/Pk

  • Product Type: Cryogenic Storage Boxes
  • Tube size: 1.0 to 2.0 mL
  • Tubes held: 81
EW-06754-55
In stock.
$61.25 USD/PACKAGE of 4

Qty:

312 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#