Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Sterilizers

Sterilizers

Sterilizers

Laboratory autoclaves, also known as sterilizers, are devices used to sterilize equipment and supplies. Laboratory autoclaves subject lab glassware and other consumables to high pressure saturated steam at 121°C for around 15-20 minutes. If using steam is not recommended you can also sterilize using dry heat. Cole-Parmer has laboratory autoclaves for any application. Select a dry heat sterilizer for metals and delicate items without the worry of corrosion or distortion. This procedure will not cause an undesirable effect on sharp -cutting edges and will not corrode metal instruments. Dry glass bead models are also available and are perfect for small solid metal and glass implements and destroy microbes in seconds. Both types are compact and space saving. Laboratory autoclaves are convenient and easy to use but if you have questions please do not hesitate to speak with one of our Technical Experts.
 Product Detail
Sort
 Availability
 Price
Representative photo only Tuttnauer Heidolph Brinkmann Tabletop Autoclave Digital with Printer 0 8 cu ft 120VAC

Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Digital with Printer 0.8 cu ft, 120VAC

Product Type Sterilizer,Capacity cu ft 0.8,Chamber size " D 18
EW-10780-11
Call 1-888-358-4705 for availability.
$7,920.00 USD/EACH

Qty:

Representative photo only Yamato Vertical Loading Laboratory Autoclave 200 240 VAC 50 L Capacity

Yamato Vertical-Loading Laboratory Autoclave, 200-240 VAC, 50 L Capacity

Product Type Sterilizers,Capacity cu ft 1.1,Chamber size " H 16-1/4
EW-10773-07
Usually ships in 8 days.
$8,040.00 USD/EACH

Qty:

Representative photo only Yamato Vertical Loading 80 Liter Laboratory Autoclave 240 Vac 80 L Capacity

Yamato Vertical-Loading 80 Liter Laboratory Autoclave, 240 Vac, 80 L Capacity

Product Type Sterilizers,Chamber size " H 29-1/2,Chamber size " Dia 26
EW-10773-40
Usually ships in 7 days.
$16,000.00 USD/EACH

Qty:

EW-10775-10 Representative photo only. Shown with optional SS stand, sold separately. Market Forge 16" Sterilmatic<small><sup>&reg;</sup></small> Benchtop Sterilizer

Market Forge 16" Sterilmatic Benchtop Sterilizer, Adjustable Temperature, 208 VAC, 60 Hz

Product Type Sterilizers,Capacity cu ft 3,Chamber size " D 26
EW-10775-10
Call 1-888-358-4705 for availability.
$11,900.00 USD/EACH

Qty:

Representative photo only Electric Steam Sterilizer Capacity 25 Qt m 240 VAC 50 60 Hz

Electric Steam Sterilizer, Capacity, 25 Qt,m 240 VAC, 50/60 Hz

Product Type Sterilizers,Chamber size " H 8-1/2,Chamber size " Dia 11-1/8
EW-10785-35
In stock.
$890.00 USD/EACH

Qty:

EW-08277-62 Autoclavable Tape

Autoclavable Tape

Product Type Tapes,Dimensions ft/roll 500,Dimensions " W 1
EW-08277-62
In stock.
$8.75 USD/ROLL

Qty:

Representative photo only Yamato Vertical Loading Portable Sterilizer capacity 1 2 cu ft chamber 17 1 2

Yamato Vertical-Loading Portable Sterilizer; capacity, 1.2 cu ft; chamber, 17 1/2

Product Type Sterilizers,Capacity cu ft 1.2,Chamber size " H 17-1/2
EW-10771-02
Usually ships in 12 days.
$7,585.00 USD/EACH

Qty:

Representative photo only Yamato Vertical Loading Laboratory Autoclave 100 120 VAC 47 L Capacity

Yamato Vertical-Loading Laboratory Autoclave, 100-120 VAC, 47 L Capacity

Product Type Sterilizers,Capacity cu ft 1.1,Chamber size " H 26-1/4
EW-10773-04
Call 1-888-358-4705 for availability.
$7,830.00 USD/EACH

Qty:

Representative photo only Crosstex Self Seal Sterilization Pouches Standard 12 In X 15 In 100 bx

Crosstex Self-Seal Sterilization Pouches, Standard, 12 In X 15 In; 100/bx

Product Type Sterilization Pouches,Dimensions " W 15,Dimensions " L 12
EW-10702-48
In stock.
$34.00 USD/PACKAGE

Qty:

Representative photo only Crosstex Self Seal Sterilization Pouches Standard 7 5 In X 13 In 200 bx

Crosstex Self-Seal Sterilization Pouches, Standard, 7.5 In X 13 In; 200/bx

Product Type Sterilization Pouches,Dimensions " W 13,Dimensions " L 7-1/2
EW-10702-46
In stock.
$44.50 USD/PACKAGE

Qty:

Representative photo only Dry Glass Bead Sterilizer 5 D x 1 3 4 dia sterilizing well 110 VAC 60 Hz 175 Watts

Dry Glass Bead Sterilizer, 5" D x 1-3/4" dia sterilizing well; 110 VAC, 60 Hz, 175 Watts

Product Type Sterilizer,Chamber size " D 5,Chamber size " Dia 1.75
EW-10779-10
Call 1-888-358-4705 for availability.
$788.00 USD/EACH

Qty:

Representative photo only Dry Glass Bead Sterilizer 5 D x 1 3 4 dia sterilizing well 220 VAC 50 Hz 175 Watts

Dry Glass Bead Sterilizer, 5" D x 1-3/4" dia sterilizing well; 220 VAC, 50 Hz, 175 Watts

Product Type Sterilizer,Chamber size " D 5,Chamber size " Dia 1.75
EW-10779-15
Call 1-888-358-4705 for availability.
$788.00 USD/EACH

Qty:

Representative photo only Crosstex Self Seal Sterilization Pouches Standard 5 25 In X 10 In 200 bx

Crosstex Self-Seal Sterilization Pouches, Standard, 5.25 In X 10 In; 200/bx

Product Type Sterilization Pouches,Dimensions " W 10,Dimensions " L 5-1/4
EW-10702-45
In stock.
$16.00 USD/PACKAGE

Qty:

EW-10785-30 Electric Steam Sterilizer, Capacity, 25 Qt; 120 VAC, 50/60 Hz

Electric Steam Sterilizer, Capacity, 25 Qt; 120 VAC, 50/60 Hz

Product Type Sterilizers,Chamber size " H 8-1/2,Chamber size " Dia 11-1/8
EW-10785-30
In stock.
$872.00 USD/EACH

Qty:

Representative photo only Crosstex Self Seal Sterilization Pouches Standard 12 In X 18 In 100 bx

Crosstex Self-Seal Sterilization Pouches, Standard, 12 In X 18 In; 100/bx

Product Type Sterilization Pouches,Dimensions " W 18,Dimensions " L 12
EW-10702-49
Usually ships in 4 days or sooner.
$36.25 USD/PACKAGE

Qty:

96 results (showing 1 - 15 )
Per Page 
Home  >  Heating Equipment > Sterilizers

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title