Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
IKA (69)
Stuart (55)
Product Type:
Stirrer (150)
Availability:
In Stock (67)
Shop Items By:
CE Compliance:
Yes (226)
No (18)
Capacity (mL):
Max load capacity (lbs):
25 (58)
15 (11)
40 (9)
30 (8)
35 (7)
10 (5)
25 lbs (2)
22 (2)
11 (2)
80 (2)
50 (1)
100 (1)
Max stirring volume (Liters):
15 (53)
1 (35)
4 (28)
20 (27)
0 (20)
5 (17)
6 (13)
10 (11)
0.8 (9)
2 (8)
2.5 (8)
1.5 (7)
0.4 (7)
3 (6)
0.25 (5)
38 (5)
150 (4)
19 (4)
0.5 (3)
0.01 (3)
No. of stirring positions:
1 (175)
15 (14)
4 (13)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Stirrers

Stirrers

Stirrers

Look to Cole-Parmer for the top brands of magnetic stirrers and hot plates. You’ll find the latest technology from analog to digital with capacities up to 80 pounds— and choice of top plate materials to fit your exact application. Plus, we have stir bars in every shape you can imagine!

Cole-Parmer Advanced Analog Stirrers

 Product Detail
Sort
 Availability
 Price

Low-Profile Magnetic Stirrer, 120/240 VAC

  • Product Type: Stirrer
  • Max load capacity: 10 lbs
  • Speed (rpm): 10 low
EW-86579-10
In stock.
$90.50 USD/EACH
$84.99 USD/EACH

Qty:

IKA Topolino Compact Magnetic Stirrer, 115V.

  • Product Type: Stirrer
  • Speed (rpm): 300 low
  • Speed (rpm): 1800 high
EW-84002-12
In stock.
$85.00 USD/EACH

Qty:

Corning Digital Stirring Hot Plate, 5" x 7", 120 VAC

  • Product Type: Stirring Hot Plate
  • Max load capacity: 25 lbs
  • Speed (rpm): 60 low
EW-84303-40
In stock.
$504.00 USD/EACH

Qty:

StableTemp Ceramic Stirrer, 7" x 7", 120 VAC

  • Product Type: Stirrer
  • Max load capacity: 25 lbs
  • Speed (rpm): 30 low
EW-03406-10
Available for order
or call 1-888-358-4705 to order
$303.00 USD/EACH
$214.99 USD/EACH

Qty:

IKA RCT Basic IKAMAG Digital Round-Top Stirring Hot Plate, 115V

  • Product Type: Stirring Hot Plate
  • Speed (rpm): 50 low
  • Speed (rpm): 1500 high
EW-04671-21
In stock.
$935.00 USD/EACH

Qty:

Cole-Parmer Nine-Position Stirring Hot Plate, 120 VAC

  • Product Type: Stirring Hot Plate
  • Max load capacity: 40 lbs
  • Speed (rpm): 100 low
EW-51450-73
Usually ships in 10 days or sooner.
$1,982.00 USD/EACH

Qty:

IKA C-Mag HS Digital Stirring Hot Plate, 7 x 7"; 115V

  • Product Type: Stirring Hot Plate
  • Speed (rpm): 100 low
  • Speed (rpm): 1500 high
EW-04671-30
In stock.
$570.00 USD/EACH

Qty:

Corning Digital Stirring Hot Plate, 10" x 10", 120 VAC

  • Product Type: Stirring Hot Plate
  • Max load capacity: 25 lbs
  • Speed (rpm): 60 low
EW-84303-50
In stock.
$657.00 USD/EACH

Qty:

Lab Companion BDH573036U Stirring Hot Plate, Ceramic top, 120V

  • Product Type: Stirring Hot Plate
  • Speed (rpm): 100 low
  • Speed (rpm): 1500 high
EW-86578-08
In stock.
$373.00 USD/EACH

Qty:

Thermo Scientific Cimarec+ Stirring Hot Plate, 7x7" Ceramic; 120 VAC

  • Product Type: Stirring Hot Plate
  • Max load capacity: 25 lbs
  • Speed (rpm): 50 low
EW-04600-12
Available for order
or call 1-888-358-4705 to order
$524.00 USD/EACH

Qty:

Stirring hot plate, 4" x 5", 120 VAC 5.8125 x 4.375 x 7.3125

  • Product Type: Stirring Hot Plate
  • Speed (rpm): 60 low
  • Speed (rpm): 1100 high
EW-84303-00
In stock.
$478.00 USD/EACH

Qty:

Cole-Parmer Stirring Hot Plate, Ceramic top, 12" x 12"

  • Product Type: Stirring Hot Plate
  • Max load capacity: 50 lbs
  • Speed (rpm): 1500 high
EW-04803-15
In stock.
$795.00 USD/EACH

Qty:

Thermo Scientific Cimarec+ Stirrer, 7x7" Ceramic; 120 VAC

  • Product Type: Stirrer
  • Max load capacity: 25 lbs
  • Speed (rpm): 50 low
EW-04600-09
In stock.
$314.00 USD/EACH

Qty:

Cole-Parmer Ceramic Stirring Hot Plate, 7" x 7", 120V

  • Product Type: Stirring Hot Plate
  • Max load capacity: 25 lbs
  • Speed (rpm): 100 low
EW-04807-45
In stock.
$489.00 USD/EACH

Qty:

IKA RT 10 Position Stirring Hot Plate, 115V

  • Product Type: Stirring Hot Plate
  • Speed: 1100 Max
  • Speed (rpm): 0 low
EW-04671-96
Usually ships in 10 days.
$2,505.00 USD/EACH

Qty:

439 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Stirrers