Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Availability:
CE Compliance:
Yes (73)
Top plate material:
Ceramic (48)
Speed (rpm) (high):
1200 (32)
1500 (20)
1150 (4)
No. of stirring positions:
1 (25)
4 (4)
5 (4)
Max load capacity (lbs):
25 (23)
15 (8)
35 (6)
40 (4)
25 lbs (2)
50 (1)
10 (1)
Speed (rpm) (low):
100 (16)
50 (13)
30 (10)
Max stirring volume (Liters):
20 (12)
4 (8)
5 (8)
1 (8)
0.8 (4)
10 (4)
2.5 (4)
2 (3)
6 (2)
0.4 (2)
19 (2)
4 L (2)
Flask size (mL):
100 (12)
250 (12)
500 (12)
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Over 30 pages of Hot Plates, Stirrers, and Hot Plate Stirrers with various sizes and top plate materials are available in the new Cole-Parmer 2009/2010 general catalog.
Request your copy today.

Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Stirring Hot Plates

Stirring Hot Plates

Cole-Parmer is your valued supplier for hot plate stirrers.

Our complete hotplate stirrer offering includes the latest in stirring technology; with units offered in both analog and digital models. We have what you need to make your hotplate stirrer decision easy:

  • Top plate dimensions range from 4" x 4" to 12" x 12"
  • Temperature selection ranges from 41 to 1004F
  • Stirring speeds to 1500 rpm
  • Capacities up to 80 lbs
  • Need help in selecting the best hotplate stirrer for your specific application? Let our highly trained Application Specialists provide you with additional product specifications, guide you through hotplate stirrer selection and maintenance, and offer support throughout the operational life of the hotplate stirrer you purchase. They are thoroughly schooled on the products we sell and can answer the most challenging questions.

    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
     Product Detail
    Sort
     Availability
     Price
    Representative photo only Cole Parmer Nine Position Stirring Hot Plate 120 VAC

    Cole-Parmer Nine-Position Stirring Hot Plate, 120 VAC

    Product Type Stirrer (Hot Plates),Max load capacity lbs 40,Speed (rpm) low 100
    EW-51450-73
    Usually ships in 12 days or sooner.
    $1,800.00 USD/EACH

    Qty:

    Representative photo only StableTemp Ceramic Stirring Hot Plate 7 x 7 120 VAC

    StableTemp Ceramic Stirring Hot Plate, 7" x 7", 120 VAC

    Product Type Stirrer (Hot Plates),Max load capacity lbs 25,Speed (rpm) low 30
    EW-03407-10
    In stock.
    $415.00 USD/EACH

    Qty:

    Representative photo only Corning Digital Stirring Hotplate 10 x 10 120 VAC

    Corning Digital Stirring Hotplate, 10" x 10", 120 VAC

    Product Type Stirrer (Hot Plates),Max load capacity lbs 25,Speed (rpm) low 60
    EW-84303-50
    In stock.
    $636.08 USD/EACH

    Qty:

    EW-51450-71 51450-73 Nine-Position unit shown in image

    Cole-Parmer Five-Position Stirring Hot Plate, 120 VAC

    Product Type Stirrer (Hot Plates),Max load capacity lbs 40,Speed (rpm) low 100
    EW-51450-71
    In stock.
    $1,395.00 USD/EACH

    Qty:

    Representative photo only Thermo Scientific Super Nuova ceramic stirring hot plate 7 x 7 120vac

    Thermo Scientific Super-Nuova ceramic stirring hot plate, 7 x 7 120vac

    Product Type Stirrer (Hot Plates),Max load capacity lbs 25,Speed (rpm) low 50
    EW-86576-50
    In stock.
    $996.00 USD/EACH

    Qty:

    Representative photo only Corning Digital Stirring Hotplate 5 x 7 120 VAC

    Corning Digital Stirring Hotplate, 5" x 7", 120 VAC

    Product Type Stirrer (Hot Plates),Max load capacity lbs 25,Speed (rpm) low 60
    EW-84303-40
    In stock.
    $487.90 USD/EACH

    Qty:

    EW-04803-01 04803-05 shown in image

    Cole-Parmer Stirring Hot Plate, 6" x 6", Aluminum top, 115 VAC, 60 Hz

    Product Type Stirrer (Hot Plates),Max load capacity lbs 15,Speed (rpm) high 1500
    EW-04803-01
    In stock.
    $390.00 USD/EACH

    Qty:

    Representative photo only Thermo Scientific Cimarec ceramic stirring hot plate 7

    Thermo Scientific Cimarec ceramic stirring hot plate, 7

    Product Type Stirrer (Hot Plates),Max load capacity lbs 25,Speed (rpm) low 60
    EW-04660-80
    In stock.
    $525.00 USD/EACH

    Qty:

    Representative photo only StableTemp Ceramic Stirring Hot Plate 10 x 10 120 VAC

    StableTemp Ceramic Stirring Hot Plate, 10" x 10", 120 VAC

    Product Type Stirrer (Hot Plates),Max load capacity lbs 35,Speed (rpm) low 30
    EW-03407-30
    In stock.
    $535.00 USD/EACH

    Qty:

    Representative photo only StableTemp Digital Ceramic Stirring Hot Plate 7 x 7 120 VAC

    StableTemp Digital Ceramic Stirring Hot Plate, 7" x 7", 120 VAC

    Product Type Stirrer (Hot Plates),Max load capacity lbs 25,Speed (rpm) low 30
    EW-03407-40
    In stock.
    $815.00 USD/EACH

    Qty:

    Representative photo only StableTemp Digital Ceramic Stirring Hot Plate 7 x 7 230 VAC

    StableTemp Digital Ceramic Stirring Hot Plate, 7" x 7", 230 VAC

    Product Type Stirrer (Hot Plates),Max load capacity lbs 25,Speed (rpm) low 30
    EW-03407-45
    In stock.
    $915.00 USD/EACH

    Qty:

    EW-04803-15 04803-05 image shown

    Cole-Parmer Stirring Hot Plate, Ceramic top, 12" x 12"

    Product Type Stirrer (Hot Plates),Max load capacity lbs 50,Speed (rpm) high 1500
    EW-04803-15
    In stock.
    $715.00 USD/EACH

    Qty:

    Representative photo only Stirring Hot Plate Programmable Multiposition Ceramic 12 X12 115V

    Stirring Hot Plate, Programmable Multiposition Ceramic, 12"X12", 115V

    Product Type Stirrer (Hot Plates),Speed (rpm) low 100,Speed (rpm) high 1500
    EW-51808-87
    Usually ships in 8 days.
    $2,490.00 USD/EACH

    Qty:

    Representative photo only Cole Parmer Ceramic Stirring Hot Plate 7 x 7 120V

    Cole-Parmer Ceramic Stirring Hot Plate, 7" x 7", 120V

    Product Type Stirrer (Hot Plates),Max load capacity lbs 25,Speed (rpm) low 100
    EW-04807-45
    In stock.
    $445.00 USD/EACH

    Qty:

    Representative photo only Thermo Scientific Super Nuova Multiposition Stirring Hot Plate 4 position 120V

    Thermo Scientific Super-Nuova Multiposition Stirring Hot Plate, 4-position, 120V

    Product Type Stirrer (Hot Plates),Speed (rpm) low 50,Speed (rpm) high 1200
    EW-86576-80
    Usually ships in 14 days.
    $2,375.00 USD/EACH

    Qty:

    107 results (showing 1 - 15 )
    Per Page 

    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title