Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Price Range:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Stools & Ladders

Stools & Ladders

Stools & Ladders

The rolling ladder is just of one types of mobile lab equipment offered by Cole-Parmer. The rolling ladder offered is capable of extending the vertical by up to 120". If one is looking for a simple stepstool (approximately 2 - 4 steps) we are able to provide many options for your review. The roling ladder offers the safety feature of a hand rail to help keep the user from falling or loosing balance. The rolling ladder or the rolling stepstools also come in a couple of different materials of construction – a polymer (traditionally used on smaller products) and tubular steel (that offers the necessary rigidity for the taller ones). If you need help selecting the right rolling ladder or other mobile laboratory equipment contact a Technical Expert today.
 Product Detail
Sort
 Availability
 Price

Kik-Step stool, gray (14"H x 15-5/8" base dia, Gray)

  • Product Type: Stools & Ladders
  • Description: 14"H x 15-5/8" base dia, Gray
  • Model: 1001000000082
EW-09252-00
In stock.
$118.00 USD/EACH

Qty:

Kik-Step stool, blue (14"H x 15-5/8" base dia, Blue)

  • Product Type: Laboratory Worktables
  • Description: 14"H x 15-5/8" base dia, Blue
  • Model: 1001000000063
EW-09252-04
In stock.
$118.00 USD/EACH

Qty:

Rolling stepstool, 3 step, 30" overall height

  • Product Type: Stools & Ladders
  • Dimensions: 30 " H
  • Qty/ea: 1
EW-47560-04
Available for order
or call 1-888-358-4705 to order
$392.00 USD/EACH

Qty:

Rolling stepstool, 3 step, 54" overall height, with handrail

  • Product Type: Stools & Ladders
  • Dimensions: 54 " H
  • Qty/ea: 1
EW-47560-10
Available for order
or call 1-888-358-4705 to order
$461.00 USD/EACH

Qty:

Rolling stepstool, 4 step, 40" overall height

  • Product Type: Stools & Ladders
  • Dimensions: 40 " H
  • Qty/ea: 1
EW-47560-06
Available for order
or call 1-888-358-4705 to order
$502.00 USD/EACH

Qty:

Rolling stepstool, 4 step, 70" overall height, with handrail

  • Product Type: Stools & Ladders
  • Dimensions: 70 " H
  • Qty/ea: 1
EW-47560-12
Available for order
or call 1-888-358-4705 to order
$571.00 USD/EACH

Qty:

Rolling stepstool, 2 step, 44 " overall height, with handrail

  • Product Type: Stools & Ladders
  • Dimensions: 44 " H
  • Qty/ea: 1
EW-47560-08
Usually ships in 8 days.
$405.00 USD/EACH

Qty:

Rolling stepstool, 1 steps, 12" overall height

  • Product Type: Stools & Ladders
  • Dimensions: 18 " W
  • Dimensions: 12 " H
EW-47560-00
Usually ships in 6 days.
$311.00 USD/EACH

Qty:

Kik-Step stool, beige (14"H x 15-5/8" base dia, Beige)

  • Product Type: Stools & Ladders
  • Description: 14"H x 15-5/8" base dia, Beige
  • Model: 1001000000019
EW-09252-02
Usually ships in 6 days.
$118.00 USD/EACH

Qty:

Rolling stepstool, 5 step, 80" overall height, with handrail

  • Product Type: Stools & Ladders
  • Dimensions: 80 " H
  • Qty/ea: 1
EW-47560-14
Usually ships in 14 days.
$615.00 USD/EACH

Qty:

Rolling stepstool, 2 steps, 20" overall height

  • Product Type: Stools & Ladders
  • Dimensions: 20 " H
  • Qty/ea: 1
EW-47560-02
In stock.
$381.00 USD/EACH

Qty:

11 results (showing 1 - 11 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Stools & Ladders