Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Submersible Pressure Transmitter

Submersible Pressure Transmitter

  • The piezoresistive sensor provides accurate measurements of ±0.25% full scale
Use these compact, rugged transmitters for liquid level measurement applications requiring watertight protection. Ideal for water and wastewater treatment and well and offshore depth measurement. The vented, watertight cable can withstand up to 220 lb of strain—no additional cabling is required to support the transmitter. The transmitter is rated NEMA 6 (IP68) for permanent submersion up to 300 feet. Surface-mount technology provides added protection from shock and vibration. Note: Custom cable lengths are available on special order. Call our Application Specialists for more information.
 Product Detail
Sort
 Availability
 Price
Representative photo only Pressure transmitter 0 to 5 psi 0 to 11 5 ft H20 40 ft cable

Pressure transmitter, 0 to 5 psi, 0 to 11.5 ft H20, 40-ft cable

Product Type Pressure transmitters, submersible,Output two-wire 4 to 20 mA,Brand Wika
EW-68049-08
Call 1-888-358-4705 for availability.
$558.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title