Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Availability:
Motor (Hz):
60 (47)
50 (8)
50/60 (1)
Duty cycle:
Motor (VAC):
115 (39)
230 (15)
460 (2)
Max system pressure (bar):
8.6 (18)
1.7 (10)
3.4 (6)
Max system pressure (psi):
125 (18)
25 (10)
50 (6)
CE Compliance:
Yes (16)
Max head (ft):
4.6 (13)
26 (8)
28 (5)
57 (4)
42 (4)
22 (3)
11.8 (3)
19 (2)
13 (2)
12.3 (2)
7 (2)
26.3 (2)
10.2 (1)
20 (1)
24 (1)
23.1 (1)
24.5 (1)
7.4 (1)
Max head (m):
1 (10)
7.9 (5)
8.5 (5)
17.4 (4)
12.8 (4)
1.4 (3)
3.6 (3)
5.8 (2)
4 (2)
3.7 (2)
2.1 (2)
8.0 (2)
3.1 (1)
6.1 (1)
7.3 (1)
7 (1)
7.5 (1)
2.3 (1)
Max flow rate (GPM):
3 (8)
68 (8)
5 (5)
47 (5)
2.3 (4)
45 (3)
100 (3)
130 (3)
2.8 (2)
20 (2)
8.5 (2)
5.4 (2)
42 (2)
3.5 (1)
50 (1)
80 (1)
2 (1)
11.8 (1)
13.5 (1)
3.4 (1)
Max flow rate (LPM):
257.4 (8)
9 (6)
18.9 (5)
177.9 (5)
8.7 (4)
170.3 (3)
10.6 (2)
11.4 (2)
32.2 (2)
20.4 (2)
159.0 (2)
75.6 (2)
13.2 (1)
12.9 (1)
7.6 (1)
44.6 (1)
51 (1)
189 (1)
302.4 (1)
Motor (VDC):
12 (3)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Submersible Pumps and Sump Pumps

Submersible Pumps and Sump Pumps

Submersible Pumps and Sump Pumps
Choose from our comprehensive line of Submersible Pumps and Sump Pumps and other Pumps products.
 Product Detail
Sort
 Availability
 Price
Representative photo only Economical Submersible Pump Low Flow Centrifugal 3 5 GPM 115 VAC 6 cord

Economical Submersible Pump, Low-Flow Centrifugal, 3.5 GPM, 115 VAC, 6' cord

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 3.5,Max flow rate LPM 13.2
EW-07147-30
In stock.
$116.00 USD/EACH

Qty:

Representative photo only Submersible Pump for Corrosive Acid Sumps Float Level Switch 316 SS Metal Fitted Viton Double Oil Seal Ring Viton Lip Seal 48 Max GPM 28 Max TDH
EW-75500-84
Usually ships in 5 days.
$1,030.00 USD/EACH

Qty:

Representative photo only Submersible Pump for Corrosive Acid Sumps 304 SS Metal Fitted Buna N Double Oil Seal Ring Viton Lip Seal 48 Max GPM 28 Max TDH

Submersible Pump for Corrosive/Acid Sumps, 304 SS Metal Fitted, Buna N Double Oil Seal Ring, Viton Lip Seal, 48 Max GPM, 28 Max TDH

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 47,Max flow rate LPM 177.9
EW-75500-82
In stock.
$812.00 USD/EACH

Qty:

Representative photo only Economical Submersible Pump Low Flow Centrifugal 5 4 GPM 115 VAC 6 cord

Economical Submersible Pump, Low-Flow Centrifugal, 5.4 GPM, 115 VAC, 6' cord

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 5.4,Max flow rate LPM 20.4
EW-07147-40
In stock.
$139.00 USD/EACH

Qty:

Representative photo only Economical Submersible Pump High Flow Utility 20 4 GPM 115 VAC 18 cord

Economical Submersible Pump, High-Flow Utility, 20.4 GPM, 115 VAC, 18' cord

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 20,Max flow rate LPM 75.6
EW-75500-00
In stock.
$166.00 USD/EACH

Qty:

EW-75509-50 Cole-Parmer Submersible Sampling Pump, 50ft of cable attached

Cole-Parmer Submersible Sampling Pump, 50ft of cable attached

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 1.4 at 15 ft; 0.3 at 30 ft,Max flow rate LPM 5.3 at 15 ft; 1.1 at 30 ft
EW-75509-50
Usually ships in 12 days or sooner.
$89.00 USD/EACH

Qty:

EW-75505-50 Image is for illustrative purposes only. Please refer to product description

304 High-flow Submersible Pump, 100 GPM, Automatic, 115 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 100,Max head ft 22
EW-75505-50
Usually ships in 7 days.
$948.00 USD/EACH

Qty:

EW-07105-02 Representative Image. Check individual details.

Mini Submersible Magnetic Drive Pump, 3.0 GPM, 230 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 3,Max flow rate LPM 11.4
EW-07105-02
In stock.
$219.00 USD/EACH

Qty:

EW-07105-00 Mini Submersible Magnetic Drive Pump, 3.0 GPM, 115 VAC

Mini Submersible Magnetic Drive Pump, 3.0 GPM, 115 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 3,Max flow rate LPM 11.4
EW-07105-00
Usually ships in 5 days.
$202.00 USD/EACH

Qty:

EW-75505-55 Image is for illustrative purposes only. Please refer to product description

304 High-flow Submersible Pump, 100 GPM, mAnual, 230 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 100,Max head ft 22
EW-75505-55
Usually ships in 14 days.
$889.00 USD/EACH

Qty:

EW-07105-01 Mini Air Cooled Magnetic Drive Centrifugal Pump, 2.3 GPM or 4.6 FT, 3/8 inch inlets, 115 volt

Mini Air Cooled Magnetic Drive Centrifugal Pump, 2.3 GPM or 4.6 FT, 3/8 inch inlets, 115 volt

Product Type Air-Cooled Mini Centrifugal Pumps,Max flow rate GPM 2.3,Max flow rate LPM 8.7
EW-07105-01
Usually ships in 6 days.
$105.00 USD/EACH

Qty:

EW-75509-55 Cole-Parmer Submersible Sampling Pump, 70ft of cable attached

Cole-Parmer Submersible Sampling Pump, 70ft of cable attached

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 2.3 at 15 ft; 1.7 at 30 ft; 1.1 at 45 ft; 0.3 at 60 ft,Max flow rate LPM 8.7 at 15 ft; 6.4 at 30 ft; 4.1 at 45 ft; 1.1 at 60 ft
EW-75509-55
In stock.
$179.00 USD/EACH

Qty:

Representative photo only Submersible Pump for Corrosive Acid Sumps Titanium Metal Fitted Viton Double Oil Seal Ring Viton Lip Seal 48 Max GPM 28 Max TDH

Submersible Pump for Corrosive/Acid Sumps, Titanium Metal Fitted, Viton Double Oil Seal Ring, Viton Lip Seal, 48 Max GPM, 28 Max TDH

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 47,Max flow rate LPM 177.9
EW-75500-88
Usually ships in 7 days.
$1,746.00 USD/EACH

Qty:

Representative photo only Submersible Pump for Corrosive Acid Sumps Float Level Switch 304 SS Metal Fitted Buna N Double Oil Seal Ring Viton Lip Seal 48 Max GPM 28 Max TDH
EW-75500-80
Usually ships in 5 days.
$953.00 USD/EACH

Qty:

EW-07142-02 Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 5.0 GPM, 115 VAC

Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 5.0 GPM, 115 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 5,Max flow rate LPM 18.9
EW-07142-02
Usually ships in 5 days.
$281.00 USD/EACH

Qty:

59 results (showing 1 - 15 )
Per Page 
Home  >  Pumps > Submersible Pumps and Sump Pumps

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title