Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Material Testing & Physical Testing > Physical Property Testing > Viscometers > Sunshine Gel Time Meter and System Components

Sunshine Gel Time Meter and System Components

Sunshine Gel Time Meter and System Components

  • The precise, convenient way to determine gel time of thermosetting compounds in accordance with ASTM D3056-85
  • Automatic shutoff at gel point for error-free testing
Determine the gel time of thermosetting compounds such as resins, styrenes, monomers, formaldehydes, thermosetting foodstuffs, and other polymerizable materials. The gelation point is characterized by a sudden increase in material viscosity, and the meter senses the increased torsion on a slowly rotating glass spindle in the sample. At the gel point, the timer automatically stops and an audible buzzer signals you that the gel point has been reached. Achieve reproducible results by controlling the temperature of your sample. An immersion heater is included—plug the heater directly into a power source, or use a temperature controller for more precise control (not included, order separately). A cooling coil at the top of the assembly prevents evaporation which could alter the level of liquid in the bath jar. Optional starter kit includes twelve test tubes, twelve stirring rods, twelve Allen screws, and one Allen wrench—ideal when running multiple tests.
 Product Detail
Sort
 Availability
 Price
EW-98930-16 Gel Time Meter, 120VAC/60 Hz

Gel Time Meter, 120VAC/60 Hz

Product Type Gel Time Meter,Display LCD,Model 22A
EW-98930-16
Call 1-888-358-4705 for availability.
$2,193.00 USD/EACH

Qty:

Representative photo only Gel Time Meter 240VAC 50 Hz

Gel Time Meter, 240VAC/50 Hz

Product Type Gel Time Meter,Display LCD,Model 22A-240/50
EW-98930-19
Call 1-888-358-4705 for availability.
$2,563.00 USD/EACH

Qty:

Representative photo only Gel Time Meter 120VAC 50 Hz

Gel Time Meter, 120VAC/50 Hz

Product Type Gel Time Meter,Display LCD,Model 22A-50
EW-98930-17
Call 1-888-358-4705 for availability.
$2,193.00 USD/EACH

Qty:

Representative photo only Gel Time Meter 240VAC 60 Hz

Gel Time Meter, 240VAC/60 Hz

Product Type Gel Time Meter,Display LCD,Model 22A-240
EW-98930-18
Call 1-888-358-4705 for availability.
$2,563.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
Home  >  Material Testing & Physical Testing > Physical Property Testing > Viscometers > Sunshine Gel Time Meter and System Components

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title