Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Power (VAC):
480 (4)
208 (4)
Output (lbs/hr):
72.3 (2)
90.4 (2)
36.2 (2)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Process Equipment & Instrumentation > Steam Generators > Sussman Stainless Steel Steam Generators

Sussman Stainless Steel Steam Generators

Sussman Stainless Steel Steam Generators

  • Minimize contaminants—all wetted metal parts are stainless steel
  • Use when copper, iron or other materials cannot be tolerated in the steam and/or process—the perfect choice for clean steam
  • Float-type stainless steel liquid level controller senses the purest waters—also include auxiliary low-water cutoff
  • Fully tested to rigid Q.C. inspection procedures
Designed for pharmaceutical, chemical process, sterilization, food processing, cosmetics, autoclaves and other industries that possess clean steam applications.
Note: minimum of one meg Ohm-cm specific resistivity feed water must be used for safe and proper boiler operation.
 Product Detail
Sort
 Availability
 Price
Representative photo only Stainless Steel Steam Generator 54 Lbs hr 480 VAC

Stainless Steel Steam Generator; 54 Lbs/hr, 480 VAC

Product Type Steam Generator,Pressure psi 0 to 90,Dimensions " W 28
EW-07601-47
Call 1-888-358-4705 for availability.
$29,200.00 USD/EACH

Qty:

Representative photo only Stainless Steel Steam Generator 36 Lbs hr 480 VAC

Stainless Steel Steam Generator; 36 Lbs/hr, 480 VAC

Product Type Steam Generator,Pressure psi 0 to 90,Dimensions " W 28
EW-07601-43
Call 1-888-358-4705 for availability.
$28,730.00 USD/EACH

Qty:

Representative photo only Stainless Steel Steam Generator 72 Lbs hr 208 VAC

Stainless Steel Steam Generator; 72 Lbs/hr, 208 VAC

Product Type Steam Generator,Pressure psi 0 to 90,Dimensions " W 33
EW-07601-49
Call 1-888-358-4705 for availability.
$33,170.00 USD/EACH

Qty:

Representative photo only Stainless Steel Steam Generator 54 Lbs hr 208 VAC

Stainless Steel Steam Generator; 54 Lbs/hr, 208 VAC

Product Type Steam Generator,Pressure psi 0 to 90,Dimensions " W 28
EW-07601-45
Call 1-888-358-4705 for availability.
$29,200.00 USD/EACH

Qty:

EW-07601-41 Stainless Steel Steam Generator; 36 Lbs/hr, 208 VAC

Stainless Steel Steam Generator; 36 Lbs/hr, 208 VAC

Product Type Steam Generator,Pressure psi 0 to 90,Dimensions " W 28
EW-07601-41
Call 1-888-358-4705 for availability.
$28,730.00 USD/EACH

Qty:

Representative photo only Stainless Steel Steam Generator 90 Lbs hr 480 VAC

Stainless Steel Steam Generator; 90 Lbs/hr, 480 VAC

Product Type Steam Generator,Pressure psi 0 to 90,Dimensions " W 33
EW-07601-55
Call 1-888-358-4705 for availability.
$33,800.00 USD/EACH

Qty:

Representative photo only Stainless Steel Steam Generator 90 Lbs hr 208 VAC

Stainless Steel Steam Generator; 90 Lbs/hr, 208 VAC

Product Type Steam Generator,Pressure psi 0 to 90,Dimensions " W 33
EW-07601-53
Call 1-888-358-4705 for availability.
$33,800.00 USD/EACH

Qty:

Representative photo only Stainless Steel Steam Generator 72 Lbs hr 480 VAC

Stainless Steel Steam Generator; 72 Lbs/hr, 480 VAC

Product Type Steam Generator,Pressure psi 0 to 90,Dimensions " W 33
EW-07601-51
Call 1-888-358-4705 for availability.
$33,170.00 USD/EACH

Qty:

8 results (showing 1 - 8 )
Per Page 
Home  >  Process Equipment & Instrumentation > Steam Generators > Sussman Stainless Steel Steam Generators

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title