Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
hp:
2 (2)
1/2 (1)
1/3 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Air Compressors > Tank-Mounted Piston Compressors

Tank-Mounted Piston Compressors

Tank-Mounted Piston Compressors

  • Oilless operation provides cleaner air
  • Ideal for cylinder actuation, pneumatic temperature control, photo processing, and filling stations
Model 79611-40 features easy-to-use electric panel with three-position selector switch, motor starter, two 2-hp motors, alternator to switch action between two motors, and a step-down transformer to protect control components against voltage surges.

What’s included: pressure safety valve, pressure gauge, manual drain, and terminal
box for hard-wiring.
 Product Detail
Sort
 Availability
 Price
Representative photo only Tank Mounted Piston Compressor 3 5 cfm

Tank-Mounted Piston Compressor, 3.5 cfm

Product Type Piston Compressors,hp 1/2,Duty cycle On Demand
EW-79611-10
Call 1-888-358-4705 for availability.
$1,520.00 USD/EACH

Qty:

Representative photo only Tank Mounted Piston Compressor 22 0 cfm

Tank-Mounted Piston Compressor, 22.0 cfm

Product Type Piston Compressors,hp 2,Duty cycle On Demand
EW-79611-40
Call 1-888-358-4705 for availability.
$7,270.00 USD/EACH

Qty:

EW-79611-00 Tank-Mounted Piston Compressor, 2.3 cfm

Tank-Mounted Piston Compressor, 2.3 cfm

Product Type Piston Compressors,hp 1/3,Duty cycle On Demand
EW-79611-00
Usually ships in 7 days.
$1,225.00 USD/EACH

Qty:

Representative photo only Tank Mounted Piston Compressor 11 0 cfm

Tank-Mounted Piston Compressor, 11.0 cfm

Product Type Piston Compressors,hp 2,Duty cycle On Demand
EW-79611-30
Call 1-888-358-4705 for availability.
$3,780.00 USD/EACH

Qty:

Representative photo only Tank Mounted Piston Compressor 9 1 cfm

Tank-Mounted Piston Compressor, 9.1 cfm

Product Type Piston Compressors,hp 1-1/2,Duty cycle On Demand
EW-79611-20
Call 1-888-358-4705 for availability.
$4,230.00 USD/EACH

Qty:

5 results (showing 1 - 5 )
Per Page 
Home  >  Pumps > Air Compressors > Tank-Mounted Piston Compressors

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title