Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Sample rate (Gs/s):
5 (4)
10 (4)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Process Equipment & Instrumentation > Electrical > Oscilloscopes > Benchtop Oscilloscopes > Tektronix MSO5000 and DPO5000 Mixed Signal Phosphor Oscilloscopes

Tektronix MSO5000 and DPO5000 Mixed Signal Phosphor Oscilloscopes

Tektronix MSO5000 and DPO5000 Mixed Signal Phosphor Oscilloscopes

  • Available for sale only in the United States
  • Provides feature-rich tools for debugging mixed signal designs
  • 4 analog channels plus 16 digital channels (MSO Series)
  • Up to 10 GS/s real-time sample rate on one or two channels and up to 5 GS/s on all four channels
  • Up to 60.6 ps timing resolution on all digital channels with MagniVu™ high speed acquisition
  • 53 automated measurements and FFT analysis
  • Serial bus triggering and analysis options for I2C, SPI, RS-232/422/485/UART, USB 2.0
  • Two USB host ports on the front panel and four on the rear panel for easy data storage, printing, and connecting USB peripherals
  • Parallel bus triggering and analysis (MSO Series)
  • Standard removable hard disk drive
  • Large 10.4” XGA display with touch screen
  • TekVPI® probe interface supports active, differential, and current probes for automatic scaling and units
These MSO/DPO5000 mixed signal oscilloscopes allow you to analyze up to 20 analog and digital signals with a single instrument to quickly identify and diagnose problems in complex designs. With bandwidths up to 2 GHz and sample rates up to 10 GS/s these oscilloscopes provide the performance you need to see fast-changing signal details. Capture long windows of signal activity while maintaining fine timing resolution with the deep record length of up to 12.5 M points, standard on all channels, and an optional record length of up to 250 M points on two channels.
Simplify and speed the debugging of complex designs with Wave Inspector® controls for rapid waveform navigation. Units offer more than 10 optional software and analysis packages for common technologies and in-depth analysis tasks making them ideal for design and debug of embedded systems, investigation of transient phenomena, serial debug and analysis, and more.
The MSO5000 Series mixed-signal oscilloscopes offer all of the same functions as the DPO5000 series with the addition of 16 digital channels. These channels are tightly integrated into the oscilloscope''s user interface, simplifying operation and making it possible to easily solve mixed-signal issues. The multiple transition detection hardware shows you when the system detects more than one transition indicating that more information is available by zooming in or acquiring at a faster sampling rate.
Custom configure your oscilloscope with the below listed software analysis options.
(Contact Davis Instruments 800-358-5525 for adding software analysis options)

Options
DDRA – DDR memory analysis
DJA - Advanced jitter and eye diagram analysis
ET3 - Ethernet compliance testing
LT - Waveform limit testing
MTM - Mask testing
PS1 - Power solution bundle
PWR - Power measure and analysis
SR-COMP - Computer serial triggering and analysis
SR-EMBD – Embedded serial triggering and analysis
SR-USB - USB serial trigger and analysis
USB - USB 2.0 compliance testing
VNM - CAN/LIN protocol analysis software
 Product Detail
Sort
 Availability
 Price
Representative photo only Tektronix MSO5104 1 GHz 10 5 GS s 2 4 CH 12 5M record length 4 16 channel mixed signal oscilloscope

Tektronix MSO5104 1 GHz, 10/5 GS/s (2/4 CH), 12.5M record length, 4+16 channel mixed signal oscilloscope

Product Type Multi-Channel Oscilloscopes,Inputs 4,Sample rate Gs/s 10
EW-20041-26
Call 1-888-358-4705 for availability.
$23,400.00 USD/EACH

Qty:

Representative photo only Tektronix MSO5204 2 GHz 10 5 GS s 2 4 CH 12 5M record length 4 16 channel mixed signal oscilloscope

Tektronix MSO5204 2 GHz, 10/5 GS/s (2/4 CH), 12.5M record length, 4+16 channel mixed signal oscilloscope

Product Type Multi-Channel Oscilloscopes,Inputs 4,Sample rate Gs/s 10
EW-20041-27
Call 1-888-358-4705 for availability.
$28,700.00 USD/EACH

Qty:

Representative photo only Tektronix DPO5054 500 MHz 5 GS s 12 5M record length 4 channel digital phosphor oscilloscope

Tektronix DPO5054 500 MHz, 5 GS/s, 12.5M record length, 4-channel digital phosphor oscilloscope

Product Type Multi-Channel Oscilloscopes,Inputs 4,Sample rate Gs/s 5
EW-20041-21
Call 1-888-358-4705 for availability.
$15,600.00 USD/EACH

Qty:

EW-20041-20 Tektronix DPO5034 350 MHz, 5 GS/s, 12.5M record length, 4-channel digital phosphor oscilloscope

Tektronix DPO5034 350 MHz, 5 GS/s, 12.5M record length, 4-channel digital phosphor oscilloscope

Product Type Multi-Channel Oscilloscopes,Inputs 4,Sample rate Gs/s 5
EW-20041-20
Call 1-888-358-4705 for availability.
$12,000.00 USD/EACH

Qty:

Representative photo only Tektronix MSO5054 500 MHz 5 GS s 12 5M record length 4 16 channel mixed signal oscilloscope

Tektronix MSO5054 500 MHz, 5 GS/s, 12.5M record length, 4+16 channel mixed signal oscilloscope

Product Type Multi-Channel Oscilloscopes,Inputs 4,Sample rate Gs/s 5
EW-20041-25
Call 1-888-358-4705 for availability.
$19,300.00 USD/EACH

Qty:

Representative photo only Tektronix MSO5034 350 MHz 5 GS s 12 5M record length 4 16 channel mixed signal oscilloscope

Tektronix MSO5034 350 MHz, 5 GS/s, 12.5M record length, 4+16 channel mixed signal oscilloscope

Product Type Multi-Channel Oscilloscopes,Inputs 4,Sample rate Gs/s 5
EW-20041-24
Call 1-888-358-4705 for availability.
$15,800.00 USD/EACH

Qty:

Representative photo only Tektronix DPO5104 1 GHz 10 5 GS s 2 4 CH 12 5M record length 4 channel digital phosphor oscilloscope

Tektronix DPO5104 1 GHz, 10/5 GS/s(2/4 CH), 12.5M record length, 4-channel digital phosphor oscilloscope

Product Type Multi-Channel Oscilloscopes,Inputs 4,Sample rate Gs/s 10
EW-20041-22
Call 1-888-358-4705 for availability.
$19,700.00 USD/EACH

Qty:

Representative photo only Tektronix DPO5204 2 GHz 10 5 GS s 2 4 CH 12 5M record length 4 channel digital phosphor oscilloscope

Tektronix DPO5204 2 GHz, 10/5 GS/s(2/4 CH), 12.5M record length, 4-channel digital phosphor oscilloscope

Product Type Multi-Channel Oscilloscopes,Inputs 4,Sample rate Gs/s 10
EW-20041-23
Call 1-888-358-4705 for availability.
$25,000.00 USD/EACH

Qty:

8 results (showing 1 - 8 )
Per Page 
Home  >  Process Equipment & Instrumentation > Electrical > Oscilloscopes > Benchtop Oscilloscopes > Tektronix MSO5000 and DPO5000 Mixed Signal Phosphor Oscilloscopes

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title