Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Price Range:
Availability:
Measured angle range:
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Tensiometers

Tensiometers

A surface tension measurement is vital to getting the most use out of your application. Tensionmeters are commonly used tools for surface tension measurement. They measure the surface tension between a liquid and air or interfacial tension between the boundaries of two liquids. Using the Du Nouy ring method, a platinum-iridium ring is slowly raised and the force required to break through the surface is related to the surface tension. This method is ideal for research and quality control applications involving oils, detergents, colloidal suspensions, and chemicals. You can also get a surface tension measurement apparatus that relates the height of liquid in a capillary to its surface tension for a quick and easy measurement. To get a surface tension measurement between a liquid and a solid a Contact Angle Meter is used. A liquid droplet is placed on the surface to be tested and a projection of the droplet on a screen makes it easy to determine the contact angle of the droplet on the surface. This test is great for determining surface wettability for grading surface treatments, testing surfactants, ink adhesion, and coating applications. If you have questions about the methods use to procure a surface tension measurement speak with a Cole-Parmer Technical Expert.
 Product Detail
Sort
 Availability
 Price
Representative photo only Dual Direction Tensiometer
EW-59951-25
Call 1-888-358-4705 for availability.
$5,210.00 USD/EACH

Qty:
See all Tensiometers

EW-59780-90 Surface tension apparatus
EW-59780-90
In stock.
$221.00 USD/EACH

Qty:

Representative photo only Contact Angle Meter 110 VAC 50 60Hz

Contact Angle Meter 110 VAC, 50/60Hz

Measured angle range 2 to 180,Magnification 6:1,Model 2500051 (CAM-PLUS 110V)
EW-59780-20
Usually ships in 7 days.
$7,850.00 USD/EACH

Qty:

EW-59951-20 Upward Direction Tensiometer
EW-59951-20
Call 1-888-358-4705 for availability.
$4,600.00 USD/EACH

Qty:
See all Tensiometers

4 results (showing 1 - 4 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title