Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Test Tubes

Test Tubes

Selecting the appropriate glass test tube for your workplace is not as easy as it may seem. You can choose a glass test tube from a wide array. There are test tubes specialized for centrifugation, PCR, culturing, storing, and even NMR. For centrifugation there are hematocrit, filtration/concentration, microcentrifuge, conical and round bottom, as well as reusable, glass and sterile tubes. For polymerase chain reaction or PCR, pick up a glass test tube that is made from pure plastics and is pyrogen free. For culture tubes try names brands such as Kimble®, Nunc,Pyrex, Thermo Scientific, and Corning. Choose from glass or plastic depending on your needs. If you have questions about selecting a glass test tube that fits your need call our Technical Experts for no-pressure assistance.
save up to 15% onselect glass test tubes
Save up to 15%
Buy your test tubes today




Cole-Parmer Variable Speed Vortex Mixer

 Product Detail
Sort
 Availability
 Price

Pyrex Brand 9800 test tube; 9 mL, pack of 72

  • Product Type: Test Tubes
  • Description: beaded rim
  • Dimensions: 13 OD (mm)
EW-34569-03
In stock.
$60.00 USD/PACKAGE of 72

Qty:

Pyrex Brand 9800 test tube; 70 mL, pack of 48

  • Product Type: Test Tubes
  • Description: beaded rim
  • Dimensions: 25 OD (mm)
EW-34569-09
Usually ships in 7 days or sooner.
$126.00 USD/PACKAGE of 48

Qty:

Pyrex Brand 9800 test tube; 14 mL, pack of 72

  • Product Type: Test Tubes
  • Description: beaded rim
  • Dimensions: 15 OD (mm)
EW-34569-04
In stock.
$73.50 USD/PACKAGE of 72

Qty:

Thermo Scientific Nunc Conical Centrifuge Tubes 300/CS, RACKED 50 mL

  • Product Type: Conical-Bottom
  • Sterile: Yes
  • Cap: Blue HDPE (included)
EW-22999-86
In stock.
$224.00 USD/CASE

Qty:

Pyrex Brand 9800 test tube; 55 mL, pack of 72

  • Product Type: Test Tubes
  • Description: beaded rim
  • Dimensions: 25 OD (mm)
EW-34569-08
In stock.
$186.00 USD/PACKAGE of 72

Qty:

Pyrex Brand 9800 test tube; 27 mL, pack of 72

  • Product Type: Test Tubes
  • Description: beaded rim
  • Dimensions: 18 OD (mm)
EW-34569-06
In stock.
$95.00 USD/PACKAGE of 72

Qty:

Pyrex Brand 9800 test tube; 20 mL, pack of 72

  • Product Type: Test Tubes
  • Description: beaded rim
  • Dimensions: 16 OD (mm)
EW-34569-05
Usually ships in 7 days or sooner.
$80.25 USD/PACKAGE of 72

Qty:

Pyrex Brand 9800 test tube; 34 mL, pack of 72

  • Product Type: Test Tubes
  • Description: beaded rim
  • Dimensions: 20 OD (mm)
EW-34569-07
In stock.
$109.00 USD/PACKAGE of 72

Qty:

Pyrex Brand 9825 culture tube with screw cap; 170 mL, case of 48

  • Product Type: Culture Tubes
  • Cap: Deep-form phenolic cap
  • Dimensions: 38 OD (mm)
EW-34571-30
Usually ships in 10 days.
$647.00 USD/CASE of 48

Qty:

Pyrex Brand 9825 culture tube with screw cap; 25 mL, case of 192

  • Product Type: Culture Tubes
  • Cap: Deep-form phenolic cap
  • Dimensions: 20 OD (mm)
EW-34571-25
Usually ships in 10 days.
$506.00 USD/CASE of 192

Qty:

Pyrex Brand 9820 culture tube; 3 mL, pack of 72

  • Product Type: Culture Tubes
  • Qty/pk: 72
  • Dimensions: 10 mm OD x 75 mm L
EW-34570-01
In stock.
$52.75 USD/PACKAGE of 72

Qty:

Pyrex Brand 9800 test tube; 3 mL, pack of 72

  • Product Type: Test Tubes
  • Description: Beaded rim
  • Dimensions: 10 OD (mm)
EW-34569-01
In stock.
$54.25 USD/PACKAGE of 72

Qty:

Pyrex Brand 9825 culture tube with screw cap; 55 mL, pack of 48

  • Product Type: Culture Tubes
  • Cap: Deep-form phenolic cap
  • Dimensions: 25 OD (mm)
EW-34571-08
In stock.
$213.00 USD/PACKAGE of 48

Qty:

Pyrex Brand 9825 culture tube with screw cap; 9 mL, pack of 144

  • Product Type: Culture Tubes
  • Cap: Deep-form phenolic cap
  • Dimensions: 13 OD (mm)
EW-34571-01
In stock.
$284.00 USD/PACKAGE of 144

Qty:

Pyrex Brand 9820 culture tube; 9 mL, pack of 72

  • Product Type: Culture Tubes
  • Qty/pk: 72
  • Dimensions: 13 mm OD x 100 mm L
EW-34570-03
In stock.
$53.75 USD/PACKAGE of 72

Qty:

117 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#