Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Capacity:
0.5 mL (1)
0.2 mL (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Life Science > Genomics > Thermal Cyclers

Thermal Cyclers

Thermal Cyclers
Choose from our comprehensive line of Thermal Cyclers and other Genomics products.
 Product Detail
Sort
 Availability
 Price
Representative photo only Smart Probe Thermometer for Thermal Cyclers

Smart Probe Thermometer for Thermal Cyclers

Product Type Thermal Cyclers,Brand Endurance
EW-93943-64
Call 1-888-358-4705 for availability.
$1,000.00 USD/EACH

Qty:

Representative photo only Smart Probe Thermometer with 0 5mL probe

Smart Probe Thermometer with 0.5mL probe

Product Type Thermal Cyclers,Capacity 0.5 mL,Brand Endurance
EW-93943-68
Call 1-888-358-4705 for availability.
$460.00 USD/EACH

Qty:

Representative photo only Smart Probe Thermometer with 0 2mL well probe

Smart Probe Thermometer with 0.2mL well probe

Product Type Thermal Cyclers,Capacity 0.2 mL,Brand Endurance
EW-93943-66
Call 1-888-358-4705 for availability.
$460.00 USD/EACH

Qty:

3 results (showing 1 - 3 )
Per Page 
Home  >  Life Science > Genomics > Thermal Cyclers

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title