Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Brand:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Cooling Equipment > Ice Machines > ThermoSafe Brands Dry Ice Machines

ThermoSafe Brands Dry Ice Machines

ThermoSafe Brands Dry Ice Machines

  • Provides up to 30% better yield from a standard 50 lb CO2 cylinder.
  • “Smart Fit” dry ice blocks offer more usable payload space in shipping containers
  • Sturdy, no-tip design and stainless steel construction
  • Easy to use and retrieve dry ice blocks, no dismantling required
Ideal for tissue preservation, specimen shipping, and biologicals manufacturing. The latest design in bench top dry ice making, utilizes a patented heat exchange technology. No need to dismantle machine to retrieve dry ice block. Provides up to 30% better yield from a standard 50 lb (22.7 kg) CO2 cylinder (with siphon).
 Product Detail
Sort
 Availability
 Price
Representative photo only Dry Ice Machine 1 lb block 9 to 12 blocks

Dry Ice Machine; 1-lb block; 9 to 12 blocks

Product Type Dry Ice Makers,Capacity lbs 9 to 12,Brand ThermoSafe
EW-03716-03
In stock.
$1,224.00 USD/EACH

Qty:

EW-03716-04 Dry Ice Machine; 1-lb block; 9 to 12 blocks for European Cylinders

Dry Ice Machine; 1-lb block; 9 to 12 blocks for European Cylinders

Product Type Dry Ice Makers,Capacity lbs 9 to 12
EW-03716-04
Call 1-888-358-4705 for availability.
$1,272.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  Cooling Equipment > Ice Machines > ThermoSafe Brands Dry Ice Machines

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title