Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Life Science > Chromatography Products > Gas Chromatography (GC) > Thermo Scientific FOCUS Gas Chromatographs

Thermo Scientific FOCUS Gas Chromatographs

Thermo Scientific FOCUS Gas Chromatographs

  • Reliability and affordability in a small footprint
  • Easy-access front oven makes column changes easy
  • Accepts any commercial capillary or wide-bore column
These single-channel gas chromatographs provide precision and accuracy for quality control and high-throughput laboratories. On-board electronics and fast heating times ensure reproducibility of experiments, while also covering a wide range of applications with ease. The ultra-stable oven provides temperatures from ambient to 350°C. Fast heating and cooling column oven adds to the precision of this GC. Unique features include column characterization, system leak check, and timed events. Split/splitless injector features an optimized thermal profile, eliminating discrimination of heavy compounds.
Unlike competitive models, the FOCUS GC has a front access panel to a spacious column oven, providing easier access for column installation. Unit does not require any special holder or br
 Product Detail
Sort
 Availability
 Price
Representative photo only Thermo Scientific Focus Gc Basic Bundle 115VAC

Thermo Scientific Focus Gc Basic Bundle 115VAC

Product Type Gas Chromatography Detectors,Power VAC 115,Description Basic FOCUS GC Bundle with FID, start-up kit, and ChromQuest 4.2 data system
EW-34010-50
Call 1-888-358-4705 for availability.
$17,088.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Focus Gc High Throughput Bundle With 105 position Auto sampler 115VAC

Thermo Scientific Focus Gc High Throughput Bundle With 105-position Auto-sampler 115VAC

Product Type Gas Chromatography Detectors,Power VAC 115,Description High Throughput FOCUS GC Bundle with FID, start-up kit, auto-sampler, and ChromQuest 4.2 data system
EW-34010-70
Call 1-888-358-4705 for availability.
$25,199.00 USD/EACH

Qty:

EW-34010-00 Thermo Scientific Focus Gc With Flame Ionization Detector 115VAC

Thermo Scientific Focus Gc With Flame Ionization Detector 115VAC

Product Type Gas Chromatography Detectors,Dimensions " D 20-1/16",Power VAC 115
EW-34010-00
Call 1-888-358-4705 for availability.
$10,518.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Focus Gc With Thermal Conductivity Detector 115VAC

Thermo Scientific Focus Gc With Thermal Conductivity Detector 115VAC

Product Type Gas Chromatography Detectors,Dimensions " D 20-1/16",Power VAC 115
EW-34010-10
Call 1-888-358-4705 for availability.
$11,529.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Start up Kit For Focus Gc

Thermo Scientific Start-up Kit For Focus Gc

Product Type Gas Chromatography Accessories,Description FOCUS GC start-up kit
EW-34010-95
Call 1-888-358-4705 for availability.
$298.00 USD/EACH

Qty:

Representative photo only Chromquest Data System For Gas Chromatographs

Chromquest Data System For Gas Chromatographs

Product Type Gas Chromatography Data systems,Description ChromQuest 4.2 Data System
EW-34010-90
Call 1-888-358-4705 for availability.
$6,273.00 USD/EACH

Qty:

EW-34010-60 Thermo Scientific Focus Gc Automated Bundle With 8-position Auto-injector 115VAC

Thermo Scientific Focus Gc Automated Bundle With 8-position Auto-injector 115VAC

Product Type Gas Chromatography Detectors,Power VAC 115,Description Automated FOCUS GC Bundle with FID, start-up kit, auto-injector, and ChromQuest 4.2 data system
EW-34010-60
Call 1-888-358-4705 for availability.
$21,630.00 USD/EACH

Qty:

7 results (showing 1 - 7 )
Per Page 
Home  >  Life Science > Chromatography Products > Gas Chromatography (GC) > Thermo Scientific FOCUS Gas Chromatographs

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title