Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Capacity (mL):
0 - 20 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Laboratory Supplies & Consumables > Graduated Cylinders > Plastic Graduated Cylinders > Thermo Scientific Nalgene Graduated Cylinders, PP

Thermo Scientific Nalgene Graduated Cylinders, PP

Thermo Scientific Nalgene Graduated Cylinders, PP

Polypropylene (PP) cylinders offer good chemical resistance. Raised graduations allow easy reading and precise measuring. Large, ribbed base holds cylinder stable. Autoclavable.
 Product Detail
Sort
 Availability
 Price
Representative photo only Thermo Scientific Nalgene graduated polypropylene cylinder 100 mL

Thermo Scientific Nalgene graduated polypropylene cylinder, 100 mL

Product Type Graduated Cylinder,Capacity mL 100,Material Polypropelene
EW-06135-42
In stock.
$9.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Nalgene graduated polypropylene cylinder 500 mL

Thermo Scientific Nalgene graduated polypropylene cylinder, 500 mL

Product Type Graduated Cylinder,Capacity mL 500,Material Polypropelene
EW-06135-62
In stock.
$15.25 USD/PACKAGE of 1

Qty:

EW-06135-72 Thermo Scientific Nalgene<small><sup>&reg;</sup></small> graduated polypropylene cylinder, 1000 mL

Thermo Scientific Nalgene graduated polypropylene cylinder, 1000 mL

Product Type Graduated Cylinder,Capacity mL 1000,Material Polypropelene
EW-06135-72
In stock.
$18.75 USD/EACH

Qty:

Representative photo only Thermo Scientific Nalgene graduated polypropylene cylinder 250 mL

Thermo Scientific Nalgene graduated polypropylene cylinder, 250 mL

Product Type Graduated Cylinder,Capacity mL 250,Material Polypropelene
EW-06135-52
In stock.
$10.75 USD/EACH

Qty:

Representative photo only Thermo Scientific Nalgene graduated polypropylene cylinder 10 mL

Thermo Scientific Nalgene graduated polypropylene cylinder, 10 mL

Product Type Graduated Cylinder,Capacity mL 10,Material Polypropelene
EW-06135-12
In stock.
$6.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Nalgene graduated polypropylene cylinder 50 mL

Thermo Scientific Nalgene graduated polypropylene cylinder, 50 mL

Product Type Graduated Cylinder,Capacity mL 50,Material Polypropelene
EW-06135-32
In stock.
$7.25 USD/EACH

Qty:

Representative photo only Thermo Scientific Nalgene graduated polypropylene cylinder 25 mL

Thermo Scientific Nalgene graduated polypropylene cylinder, 25 mL

Product Type Graduated Cylinder,Capacity mL 25,Material Polypropelene
EW-06135-22
In stock.
$6.50 USD/EACH

Qty:

7 results (showing 1 - 7 )
Per Page 
Home  >  Laboratory Supplies & Consumables > Graduated Cylinders > Plastic Graduated Cylinders > Thermo Scientific Nalgene Graduated Cylinders, PP

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title