Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Thermo Scientific Nicolet iS5 FT-IR Spectrometer

Thermo Scientific Nicolet iS5 FT-IR Spectrometer

  • Ideal for laboratory analysis, raw material identification, and finished product inspection
  • Compact and light enough for on-site or multi-location use
  • Field-proven optics housed in a sturdy magnesium-alloy frame
  • Thermally-controlled diode laser provides years of worry-free use
  • User-accessible parts minimize service costs
  • Magnesium-alloy construction provides excellent mechanical characteristics for stiffness, thermal properties, vibrational dampening and reduced weight
  • Tightly sealed and desiccated optical bench protects internal components from high humidity and aggressive chemicals
  • Internal diagnostics with electronic humidity and heat sensors warn of excessive humidity or temperature
The Nicolet iS5 spectrometer is designed to withstand a wider range of temperature and humidity conditions than those found in a typical laboratory. Vibration, electromagnetic interference (EMI), dust, and even tilt were all considered in the design of this instrument.

The Nicolet iS5 spectrometer delivers outstanding performance in raw materials inspection and in the identification of unknowns. An intuitive user interface and high signal-to-noise ensure accurate results with no need for spectroscopy expertise. Different sensitivity levels account for allowable variations in raw materials. Normal sensitivity QCheck gives you high confidence in PASS/FAIL material inspections of natural and other small variation products; the high sensitivity QCheck accommodates high confidence PASS/FAIL material inspection of synthetic and other highly consistent products.
For compounds and mixtures, when PASS/FAIL does not provide sufficient information, the OMNIC Specta software includes a patented algorithm that greatly improves the contaminants analysis and identifies all compounds in a multiple-ingredient material. Additional software features include data collect, stacked/overlaid displays, cursors, peakpick, peak height/area, subtraction, electronic lab notebook, and macro programming.
Performance verification is ensured by automatic testing to ASTM E1421 specifications to meet ISO and GMP requirements. Optical alignment is also automatic, with dynamic alignment for continuous signal optimization.
The small footprint takes up minimal lab space with dimensions of 13.5"W x 10.9"D. The small size also allows for movement from location to location, weighing just 22 lb (10 kg).
The iS5 includes the iD1 transmission accessory for samples in liquid cells, gas cells, pellet holders, or cuvettes; supporting cells up to 10-cm in length. The IR source, power supply, desiccants and sample compartment windows are all easily user-replaceable without exposing internal components—reducing maintenance and ownership costs. Order optional high-performance ATR sampling accessories below.
 Product Detail
Sort
 Availability
 Price
EW-83008-02 Shown with the included iD1 transmission accessory.

Thermo Scientific Nicolet iS5 FT-IR Spectrometer, with KBr Windows, English

Product Type Infared Spectroscopes,Output USB 2.0,CE Compliance Yes
EW-83008-02
Call 1-888-358-4705 for availability.
$11,275.00 USD/EACH

Qty:

EW-83008-06 Shown with the included iD1 transmission accessory.

Thermo Scientific Nicolet iS5 FT-IR Spectrometer, with ZnSe Windows, English

Product Type Infared Spectroscopes,Output USB 2.0,CE Compliance Yes
EW-83008-06
Call 1-888-358-4705 for availability.
$11,950.00 USD/EACH

Qty:

EW-83008-04 Shown with the included iD1 transmission accessory.

Thermo Scientific Nicolet iS5 FT-IR Spectrometer, with KBr Windows, French

Product Type Infared Spectroscopes,Output USB 2.0,CE Compliance Yes
EW-83008-04
Call 1-888-358-4705 for availability.
$11,275.00 USD/EACH

Qty:

EW-83008-08 Shown with the included iD1 transmission accessory.

Thermo Scientific Nicolet iS5 FT-IR Spectrometer, with ZnSe Windows, French

Product Type Infared Spectroscopes,Output USB 2.0,CE Compliance Yes
EW-83008-08
Call 1-888-358-4705 for availability.
$11,950.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title