Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
CE Compliance:
Yes (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Shakers > Orbital Shakers > Thermo Scientific Orbital Shaker

Thermo Scientific Orbital Shaker

Thermo Scientific Orbital Shaker

  • Complete package with permanently attached platform and clamps
  • Adjustable speed control for gentle to vigorous agitation
Shakers are constructed of durable powder coated cold rolled steel. They feature a built-in timer which can be set for continuous operation or for timed shaking up to 60 minutes. These units are available in two Erlenmeyer flask sizes. The 04730-20 or -22 can hold up to thirteen 125 ml flasks and the 04730-24 or -26 can hold up to nine 250 ml flasks.
 Product Detail
Sort
 Availability
 Price
Representative photo only Thermo Scientific Low Cost Orbital Shaker for 125 mL Erlenmeyer flasks 120V

Thermo Scientific Low Cost Orbital Shaker for 125 mL Erlenmeyer flasks 120V

Product Type Orbital Shakers,Capacity 13,Min speed rpm 40
EW-04730-20
Usually ships in 10 days.
$1,345.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Low Cost Orbital Shaker for 250 mL Erlenmeyer flasks 230V

Thermo Scientific Low Cost Orbital Shaker for 250 mL Erlenmeyer flasks 230V

Product Type Orbital Shakers,Capacity 9,Min speed rpm 40
EW-04730-26
Usually ships in 10 days.
$1,345.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Low Cost Orbital Shaker for 125 mL Erlenmeyer flasks 230V

Thermo Scientific Low Cost Orbital Shaker for 125 mL Erlenmeyer flasks 230V

Product Type Orbital Shakers,Capacity 13,Min speed rpm 40
EW-04730-22
Usually ships in 10 days.
$1,345.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Low Cost Orbital Shaker for 250 mL Erlenmeyer flasks 120V

Thermo Scientific Low Cost Orbital Shaker for 250 mL Erlenmeyer flasks 120V

Product Type Orbital Shakers,Capacity 9,Min speed rpm 40
EW-04730-24
Usually ships in 10 days.
$1,345.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
Home  >  Lab Equipment > Shakers > Orbital Shakers > Thermo Scientific Orbital Shaker

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title