Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Incubators > Refrigerated Incubators > Thermo Scientific Precision Standard BOD Incubators

Thermo Scientific Precision Standard BOD Incubators

Thermo Scientific Precision Standard BOD Incubators

Ideal for BOD and COD determinations, cell and bacterial cultures, and other applications requiring controlled temperature below and above ambient. All models have mechanical convection and feature a microprocessor control that provides high and low limit protection set-points and front panel calibration. Incubators include RS-232 and recorder jacks, and an 8-ft power cord with three-prong plug.
Standard Incubator features simple instructions on the front control panel to set temperature protection limits.
Illuminated Incubator is perfect for plant tissue growth or plant pathology studies. Timer allows you to create as many as two heat/light cycles each day for seven days. Includes two 48" fluorescent lamps that provide over 300 footcandles of uniform light.
 Product Detail
Sort
 Availability
 Price
Representative photo only Thermo Scientific PRECISION standard refrigerated incubator 115 V

Thermo Scientific PRECISION standard refrigerated incubator, 115 V

Product Type Refrigerated Incubators,Min temperature º C -10,Max temperature º C 50
EW-39350-00
Usually ships in 5 days.
$4,640.00 USD/EACH

Qty:

Representative photo only Thermo Scientific PRECISION standard refrigerated incubator 230 V

Thermo Scientific PRECISION standard refrigerated incubator, 230 V

Product Type Refrigerated Incubators,Min temperature º C -10,Max temperature º C 50
EW-39350-05
Usually ships in 8 days.
$4,880.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  Heating Equipment > Incubators > Refrigerated Incubators > Thermo Scientific Precision Standard BOD Incubators

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title