Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Timers > Timer/Intervalometer

Timer/Intervalometer

Timer/Intervalometer

  • Two independent, programmable memories
  • Convenient parallel AC and logic level outputs
This dual-function timer has two independent programmable memories—program one to control "on-time", the other to control "off-time". Use one memory alone for a single-cycle switching timer, or use both in tandem for a continuously recycling intervalometer.

Time settings entered in memory will remain until another time is substituted—even if the unit loses power. Set time cycle or interval pattern to repeat automatically—no need to manually reset. LED display has floating decimal point and two brightness settings. Accuracy is ±0.015% of full-scale.

Timer can switch resistive loads up to 1200 W as well as most inductive loads. Maximum motor load is 1/3 hp. Parallel AC and logic-level outputs let you integrate the timer into your application system. Timer switches AC power through an AC outlet and a logic-level compatible signal through an output jack. The on/off status of the output jack parallels that of the AC outlet.

Optional foot switch (for remote control) is sold separately. Foot switch operates an extension of the start/reset bar.

 Product Detail
Sort
 Availability
 Price
EW-08683-90 Timer/intervalometer, 115 VAC

Timer/intervalometer, 115 VAC

Product Type Timer/Controllers,Display LED,Model 451-REDESIGNED
EW-08683-90
In stock.
$356.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 
Home  >  Lab Equipment > Timers > Timer/Intervalometer

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title