Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Tip-N-Go Ladder

Tip-N-Go Ladder

  • Easy access right where you need it
  • All-welded ladders ship completely set up
Ladder easily pulls forward onto 4” front mounted casters to wheel anywhere you need. In position, ladder rests securely on four large 2 ½” wide rubber pads. Steps are 7” deep and 26” wide; top step is 14” deep. Steel tube construction is 1” diameter and supports 300 lbs. Handrail height is 30”
 Product Detail
Sort
 Availability
 Price
EW-47561-02 Mobile ladder, 3 steps, 60" overall height

Mobile ladder, 3 steps, 60" overall height

Product Type Stools & Ladders,Dimensions " H 60,Model PT3R2
EW-47561-02
Call 1-888-358-4705 for availability.
$472.00 USD/EACH

Qty:
See all Tip-N-Go Ladder

Representative photo only Mobile ladder 2 steps 50 overall height

Mobile ladder, 2 steps, 50" overall height

Product Type Stools & Ladders,Dimensions " H 50,Model PT2R2
EW-47561-00
Call 1-888-358-4705 for availability.
$420.00 USD/EACH

Qty:
See all Tip-N-Go Ladder

Representative photo only Mobile ladder 4 steps 70 overall height

Mobile ladder, 4 steps, 70" overall height

Product Type Stools & Ladders,Dimensions " H 70,Model PT4R2
EW-47561-04
Call 1-888-358-4705 for availability.
$538.00 USD/EACH

Qty:
See all Tip-N-Go Ladder

Representative photo only Mobile ladder 5 steps 80 overall height

Mobile ladder, 5 steps, 80" overall height

Product Type Stools & Ladders,Dimensions " H 80,Model PT5R2
EW-47561-06
Call 1-888-358-4705 for availability.
$609.00 USD/EACH

Qty:
See all Tip-N-Go Ladder

4 results (showing 1 - 4 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title