Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Corning (76)
Product Type:
Availability:
Capacity (Liters):
0 to 1 (8)
1 to 5 (7)
Capacity (mL):
0 - 20 (3)
50,000 (4)
Material:
Glass (12)
Lid:
Yes (18)
Sterile:
Yes (16)
Well shape:
Flat (10)
Round (7)
Volume (gal.):
Working volume (Liters):
2.7 (4)
0.9 (4)
5.2 (2)
10 (2)
12 (2)
0.2 (2)
0.4 (2)
1.7 (2)
No. of wells:
6 (3)
12 (2)
24 (2)
96 (2)
48 (1)
4 (1)
Vessel volume (Liters):
15 (2)
3 (2)
7 (2)
Well volume (mL):
0.3 (2)
0.4 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Life Science > Tissue and Cell Culture

Tissue and Cell Culture

Tissue and Cell Culture

From polio to small pox, vaccines discovered during cell culture procedures have saved countless lives. But working with cell cultures hasn’t exactly been an exact science. In fact, the procedure with allows researchers to grow cells outside their natual environments has been dogged by problems with contamination. That’s why it’s so important to use consistent laboratory procedures and top-notch cell culture products to avoid contamination of results. There are those who prefer disposal cell culture tools. There are literally hundreds of disposable consumable products from top brands like Nunc, Corning, Millipore, Thermo Scientific, Masterflex, Wheaton, Applikon, IKA and more. From an equipment perspective, bioreactors and fermentation systems are available and customizable to the user's needs- choose from small microflask systems or ramp up with pre-assembled culture bundles as large as 15 liters. These all work whether you are doing fermentation to grow phototrophic or plant-like organisms, or even forms of bacteria. There are also vacuum aspiration systems, homogenizers, aseptic sampling systems. The Bioconnect program ran by Cole-Parmer, helps you navigate the disposable sterile bioprocess assemblies- including packaging, custom components, cut-to-length tubing services, sample assemblies, and sterilization validation. Contact a Technical Expert for more information.
 Product Detail
Sort
 Availability
 Price
EW-06139-00 Sterile Petri Dishes; 100 mm dia x 15 mm H; 500/box

Sterile Petri Dishes; 100 mm dia x 15 mm H; 500/box

Product Type Culture Dishes/Plates
EW-06139-00
In stock.
$135.00 USD/BOX of 500

Qty:

Representative photo only Sterile Petri Dishes 60 mm dia x 15 mm H 500 box

Sterile Petri Dishes; 60 mm dia x 15 mm H; 500/box

Product Type Culture Dishes/Plates
EW-06139-01
In stock.
$145.00 USD/BOX of 500

Qty:

Representative photo only Thermo Scientific Nunc Thermo Scientific Nunclon 48 well MultiDish with lid PS sterile

Thermo Scientific Nunc Thermo Scientific Nunclon 48-well MultiDish with lid, PS, sterile

Product Type Culture Dishes/Plates,No. of wells 48,Brand Thermo Scientific Nunc
EW-01930-24
In stock.
$330.00 USD/CASE of 75

Qty:

EW-79003-00 Disposable Hemacytometers 50/Box - Neubauer Improved Grid
EW-79003-00
In stock.
$195.00 USD/BOX

Qty:

Representative photo only Pyrex Brand 3160 petri dish 150 x 20 mm pack of 12

Pyrex Brand 3160 petri dish; 150 x 20 mm, pack of 12

Product Type Petri Dishes,Material Glass,Model 3160-152
EW-34551-06
In stock.
$241.00 USD/PACKAGE of 12

Qty:

Representative photo only Plain Clipped Corner Slides 144 PK

Plain Clipped-Corner Slides, 144/PK

Product Type Microscope slides,Model 2950-4-001,Brand Motic Instruments Inc
EW-48520-01
In stock.
$36.00 USD/PACKAGE

Qty:

Representative photo only Thermo Scientific Nunc Lab Tek Sterile Petri Dishes PS Standard 100mm x 15 mm 320 case

Thermo Scientific Nunc Lab-Tek Sterile Petri Dishes, PS, Standard, 100mm x 15 mm; 320/case

Product Type Petri Dishes,Material Disposable polystyrene,Description Standard
EW-14007-01
In stock.
$165.00 USD/CASE

Qty:

EW-48500-00 Cole-Parmer Brand Microscope Slides

Cole-Parmer Brand Slides; one gross (144 slides)

Product Type Microscope slides,Brand Cole-Parmer
EW-48500-00
In stock.
$40.00 USD/PACKAGE of 144

Qty:

Representative photo only 1 liter cell culture BioBundle

1 liter cell culture BioBundle

Product Type BioBundle Fermentation,Working volume Liters 0.9,Vessel volume Liters 1
EW-29206-40
Usually ships in 7 days.
$26,800.00 USD/PACKAGE

Qty:

EW-48510-00 Cover glasses

Cover glasses, 22 x 22 mm square, 0.13 to 0.17 mm thickness, approximately 156 pieces/box

Product Type Cover glasses,Model 22X22MM #1 48510-00,Brand Erie Scientific Co.
EW-48510-00
In stock.
$16.25 USD/BOX

Qty:
See all Cover Glasses

EW-48500-20 Cole-Parmer Brand Microscope Slides

Cole-ParmerBrand Slides; 10 gross/case

Product Type Microscope slides,Brand Cole-Parmer
EW-48500-20
In stock.
$308.00 USD/CASE

Qty:

Representative photo only Thermo Scientific Nunc Thermo Scientific Nunclon 12 well MultiDish with lid PS sterile

Thermo Scientific Nunc Thermo Scientific Nunclon 12-well MultiDish with lid, PS, sterile

Product Type Culture Dishes/Plates,No. of wells 12,Brand Thermo Scientific Nunc
EW-01930-29
In stock.
$247.00 USD/CASE of 75

Qty:

Representative photo only Pyrex Brand 3160 petri dish 60 x 15 mm pack of 12

Pyrex Brand 3160 petri dish; 60 x 15 mm, pack of 12

Product Type Petri Dishes,Material Glass,Model 3160-60
EW-34551-01
In stock.
$125.00 USD/PACKAGE of 12

Qty:

EW-34551-03 Pyrex<small><sup>&reg;</sup></small> Brand 3160 petri dish; 100 x 15 mm, pack of 12

Pyrex Brand 3160 petri dish; 100 x 15 mm, pack of 12

Product Type Petri Dishes,Material Glass,Model 3160-101
EW-34551-03
In stock.
$104.00 USD/PACKAGE of 12

Qty:

Representative photo only Petri dish with pads 50x11 mm 500 cs

Petri dish with pads, 50x11 mm, 500/cs

Product Type Microplates,Material Polystyrene,Brand Advantec
EW-14005-28
In stock.
$194.00 USD/PACKAGE

Qty:

363 results (showing 1 - 15 )
Per Page 
Home  >  Life Science > Tissue and Cell Culture

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title