Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Kynar (5)
Product Type:
Duty cycle:
Motor (Hz):
50/60 (6)
Motor (VAC):
Max flow rate (GPM):
53 (3)
38 (1)
18 (1)
Max system pressure (psi):
75 (3)
50 (2)
60 (1)
Max head (ft):
57 (2)
49 (1)
60 (1)
Max flow rate (LPM):
200.6 (1)
68.1 (1)
310.4 (1)
Max head (m):
8.8 (1)
25.9 (1)
17.4 (1)
Max system pressure (bar):
3.4 (1)
4.1 (1)
5.2 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Transfer Pump

Transfer Pump

Transfer Pump
Choose from our comprehensive line of Transfer Pump and other Pumps products.
 Product Detail
Sort
 Availability
 Price
Representative photo only Chemical Duty Transfer Pump with Kynar Head 18 GPM max flow

Chemical-Duty Transfer Pump with Kynar Head, 18 GPM max flow

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 18,Max flow rate LPM 68.1
EW-07190-40
Usually ships in 5 days.
$1,029.00 USD/EACH

Qty:

EW-73160-40 Model 73160-00 pictured as an example only
EW-73160-40
Call 1-888-358-4705 for availability.
$287.00 USD/EACH

Qty:

Representative photo only Chemical Duty Transfer Pump with Kynar Head 53 GPM max flow

Chemical-Duty Transfer Pump with Kynar Head, 53 GPM max flow

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 53,Max head ft 57
EW-07190-70
Usually ships in 12 days.
$1,683.00 USD/EACH

Qty:

EW-07190-30 Chemical-Duty Transfer Pump with Carbon-Filled Kynar<small><sup>&reg;</sup></small> Head, 53 GPM max flow

Chemical-Duty Transfer Pump with Carbon-Filled Kynar Head, 53 GPM max flow

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 53,Max head ft 60
EW-07190-30
Usually ships in 8 days.
$1,062.00 USD/EACH

Qty:

Representative photo only Chemical Duty Transfer Pump with Kynar Head 82 GPM max flow

Chemical-Duty Transfer Pump with Kynar Head, 82 GPM max flow

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 82,Max flow rate LPM 310.4
EW-07190-50
Usually ships in 7 days.
$2,089.00 USD/EACH

Qty:

EW-07190-60 Chemical-Duty Transfer Pump with Glass-Filled Polypropylene Head, Self-Priming, 53 GPM max flow

Chemical-Duty Transfer Pump with Glass-Filled Polypropylene Head, Self-Priming, 53 GPM max flow

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 53,Max flow rate LPM 200.6
EW-07190-60
Usually ships in 5 days.
$1,159.00 USD/EACH

Qty:

Representative photo only Chemical Duty Transfer Pump with Carbon Filled Kynar Head 38 GPM max flow

Chemical-Duty Transfer Pump with Carbon-Filled Kynar Head, 38 GPM max flow

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 38,Max head ft 49
EW-07190-20
Usually ships in 8 days.
$800.00 USD/EACH

Qty:

7 results (showing 1 - 7 )
Per Page 
Home  >  Pumps > Transfer Pump

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title